Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Ideal |
Ideal |
Catalog Number |
31385 |
31371 |
Manufacturer Number |
31-385 |
31-371 |
Category |
Tools -
Paint, Chemicals, Etc.
|
Tools -
Paint, Chemicals, Etc.
|
Classification |
Wire Lube, Markers, & Ties
|
Wire Lube, Markers, & Ties
|
UNSPSC |
15121520 - General purpose lubricants
|
15121520 - General purpose lubricants
|
UPC/EAN/GTIN |
00783250440009 |
00783250313716 |
Weight per package |
50 (lbs/each) |
8.925 (lbs/each) |
Description |
31385 Clearglide, 5-Gallon Bucket
Lubricant, 5 Gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 50 LB
|
31371 Aqua-Gel Ii, 1-Gallon Bucket
Lubricant, 1 Gal Bucket, Clear Blue, Mild Odor, Aqua-Gel Ii Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.92 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$118.57 (Each) |
$34.18 (Each) |
Carton/Reel |
$118.57 (1 Each) |
$34.18 (1 Each) |
Standard Packaging/Reel |
$118.57 (1 Each) |
$136.72 (4 Each) |
|
Color |
Colorless |
Clear Blue |
|
|
Description |
CLEARGLIDE, 5-GALLON BUCKET |
AQUA-GEL II, 1-GALLON BUCKET |
extra long description |
IDEAL 31-385 ClearGlide Lubricant,I |
IDEAL 31-371 Aqua-Gel Lubricant,Ide |
Features |
IDEAL ClearGlide Wire pulling lubricant is a polymer-based formula well suited for all electrical and datacom applications, and safe to use with all cable types. It is clear and colorless, and suitable for indoor as well as outdoor applications. This formula provides quick and easy clean up, and extraordinary lubricity for super-fast pulls. Its controlled evaporation rate is ideal for shorter runs. It remains stable over wide temperature ranges from 32°F to 180°F (0°C to 82°C) and dries to a semi-fluid fil |
IDEAL Aqua-Gel II Non-toxic cable pulling lubricant in clear blue color is a polymer-based formula that offers maximum tension reduction in high-stress electrical and communications cable-pulling operations. Lubricant dries to a semi-fluid film that won't clog conduit, and cleans up easily with soap/water. It remains temperature stable over a wide temperature range from 28°F to 180°F (-2°C to 88°C). Lubricant is convenient to apply by hand, brush or pump. It is well suited with all cable types except compo |
Long Description |
Lubricant, 5 gal Bucket, Colorless, Slight Odor, Clearglide Lubricant, 1.09 Specific Gravity, +40 to +100 °F, 50 lb |
Lubricant, 1 gal Bucket, Clear Blue, Mild Odor, Aqua-Gel II Lubricant, 0.98 Specific Gravity, +40 to +100 °F, 8.92 lb |
Product Type |
Lubricant |
Lubricant |
Short Description |
Lubricant, 5 gal Bucket, Colorless |
Lubricant, 1 gal Bucket, Clear Blue |
Special Features |
Clear and colorless for quick and easy clean-up; Exceptional lubricity for super-fast pulls; Polymer-based formula perfect for all electrical and datacom applications; Safe to use with all cable types; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Clings to cable throughout long pulls; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable, and non-corrosive |
Polymer-based formula provides maximum tension reduction in high-stress electrical and communication cable-pulling operations; Compatible with all cable types except composite rubber; Cleans up easily with soap and water; Clings to cable throughout long pulls; Remains stable over wide temperature range; Dries to a semi-fluid film that won't clog conduit; Easy to apply by hand, brush, or pump; Environmentally safe - non-toxic, non-flammable and non-corrosive; For outdoor use only |
|
Container Capacity |
5 gal |
1 gal |
Container Type |
Bucket |
Bucket |
lubricant type |
Clearglide |
Aqua-Gel II |
odor |
Slight |
Mild |
Operating Temperature Range |
+40 to +100 °F |
+40 to +100 °F |
package quantity |
1 ct |
4 CT |
Physical Form |
Gel |
Gel |
specific gravity |
1.09 |
0.98 |
Standards Met |
Ul Listed |
Ul Listed |
|
|
Brand |
Ideal |
Ideal |
Manufacturers Part Number |
31-385 |
31-371 |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
WIRE LUBE, MARKERS, & TIES |
Type |
Lubricant |
Lubricant |
|
|
Application |
Wire Pulling |
Cable Pulling |
standard |
UL Listed |
UL Listed |