Item Comparison: 31839, RGP2525

Item

31839 - Pro-Pull Polypropylene Rope, 1/4", X 250' - Ideal

31839
Pro-Pull Polypropylene Rope, 1/4", X 250'

$68.03 Each

$68.03 (1 Each)

QTY:
Each
Add
RGP2525 - Polypro Rope 1/4" X 250' - Gardner Bender

RGP2525
Polypro Rope 1/4" X 250'

$94.08 Each

$376.32 (4 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 339 0
Vendor Ideal Gardner Bender
Catalog Number 31839 RGP2525
Manufacturer Number 31-839 RGP-2525
Category Fishing Tools - Pulling Tools Hand Tools & Hydraulic Tools - Fishing Tools
Classification Pull Line, Rope, Carriers Pull Line, Rope, Carriers
UNSPSC 31151503 - Polypropylene rope 27113101 - Fish tape
UPC/EAN/GTIN 00783250318391 00032076892050
Weight per package 3.45 (lbs/each) 3.962 (lbs/each)
Description 31839 Pro-Pull Polypropylene Rope, 1/4", X 250'
Rope, Polypropylene Material, 250 FT Overall Length, 1/4 In (Rope) Outside Diameter, Rope:Yellow, 1125 LB Tensile Strength, 3.45 LB
RGP2525 Polypro Rope 1/4" X 250'
Gardner Be RGP-2525 Polypro Rope 1/
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $68.03 (Each) $94.08 (Each)
Carton/Reel $68.03 (1 Each) $94.08 (1 Each)
Standard Packaging/Reel $68.03 (1 Each) $376.32 (4 Each)
Material Polypropylene -
Color Rope:Yellow -
Length 250 -
Overall Length 250 ft -
Description PRO-PULL POLYPROPYLENE ROPE, 1/4", X 250' POLYPRO ROPE 1/4" X 250'
extra long description IDEAL 31-839 POLYPROP ROPE 1 4 IN X -
Features IDEAL Pro-Pull(TM) Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application. -
Long Description Rope, Polypropylene Material, 250 ft Overall Length, 1/4 in (Rope) Outside Diameter, Rope:Yellow, 1125 lb Tensile Strength, 3.45 lb Gardner Be RGP-2525 PolyPro Rope 1/
Product Type Rope Polypro Rope 1/4IN X 250FT 1/Reel 4reels
Short Description Rope, Pro-Pull, Polypropylene, 1/4 in x 250 ft, Yellow -
Special Features Non-Sliver Surface can be Handled without Gloves;will not Stretch, Rot or Mildew;Rugged, Lightweight Construction -
outside diameter 1/4 in (Rope) -
package quantity 1 ct -
rope diameter 1/4 -
Tensile Strength 1125 -
Brand Ideal Gardner Bender
Manufacturers Part Number 31-839 RGP-2525
Category Description PULL LINE, ROPE, CARRIERS PULL LINE, ROPE, CARRIERS
Type Rope -
Package Type Spool -
Weight 3.45 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat