Nacogdoches |
185 |
0 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Appozgcomm |
Catalog Number |
321 |
PB100D |
Manufacturer Number |
321 |
PB-100-D |
Category |
Rigid Conduit Fittings -
Plastic
|
Rigid Conduit Fittings -
Plastic
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39121312 - Electrical bushing
|
UPC/EAN/GTIN |
00781747003218 |
00687855350247 |
Weight per package |
0.005 (lbs/each) |
0.01 (lbs/each) |
Description |
321 1/2" Plastic Bushing
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1 In Width, 3/8 In Height, 3/8 In Diameter, +150 °C Operating Temperature, 0.005 LB/Ea
|
PB100D 1/2" Plastic Bushing
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 In Height, 1.03 In Diameter, +150 °C Operating Temperature, 0.01 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.20 (Each) |
$0.28 (Each) |
Carton/Reel |
$19.78 (100 Each) |
$27.55 (100 Each) |
Standard Packaging/Reel |
$197.80 (1000 Each) |
$275.50 (1000 Each) |
|
Material |
Plastic |
Polypropylene |
|
Color |
Gray |
Gray |
Finish |
NO FINISH |
- |
|
Diameter |
3/8 in |
1.03 in;26.2 mm |
Height |
3/8 in |
0.37 in;9.4 mm |
Size |
1/2 |
4 |
Width |
1 in |
- |
|
Description |
1/2" PLASTIC BUSHING |
1/2" PLASTIC BUSHING |
extra long description |
BPT 321 1/2" PLASTIC BUSHING, 105C |
EGS PB-100-D 1/2 IN INSUL BUSHING |
Features |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
- |
Long Description |
Plastic Bushing, 1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 1 in Width, 3/8 in Height, 3/8 in Diameter, +150 °C Operating Temperature, 0.005 lb/EA |
Plastic Bushing, 1/2 in Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 in Height, 1.03 in Diameter, +150 °C Operating Temperature, 0.01 lb/EA |
Product Type |
Plastic Bushing |
1/2 In Insul Bushing |
Short Description |
Plastic Bushing, 1/2 in, Gray, Rigid Connection |
Plastic Bushing, 1/2 in, Gray, Straight Connection |
Special Features |
Rounded Surface of Bushing |
1.03 IN Dia X 0.37 IN Thick, For Threaded Conduit/Connector |
|
Color/Finish |
Gray |
Gray |
Connection Orientation |
Straight |
Threaded |
Connection Type |
Rigid |
Rigid |
for use with |
Locknut;Box or Connector |
Rigid/Imc Conduit |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Operating Temperature |
+150 °C |
+150 °C |
media |
Yes |
- |
package quantity |
100 PK;1 CT |
1000 PK;100 CT |
Standards Met |
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant |
UL 514B;CSA C22.2;NEMA FB-1 |
|
|
Brand |
Bridgeport |
Appleton |
Manufacturers Part Number |
321 |
PB-100-D |
sub brand |
- |
NEER |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
BUSHING |
Insulating Bushing |
|
|
Weight |
0.005 lb/EA |
0.01 lb/EA |
|
Application |
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C. |
Electrical |
standard |
UL |
UL 514B, CSA C22.2 |
Temperature Rating |
105?°C |
105 |