Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
32305 |
32505 |
Manufacturer Number |
32305 |
32505 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111734 - Multiple tip screwdriver
|
27112814 - Screwdriver bits
|
UPC/EAN/GTIN |
00092644323058 |
00092644325052 |
Weight per package |
0.7 (lbs/each) |
0.5 (lbs/each) |
Description |
32305 15-In-1 Multi-Bit Ratcheting Screwdriver
Klein Tools’ Multi-Bit Screwdrivers Help Make Your Job A Little Easier. The 15-In-1 Ratcheting Screwdriver’S Durable Ratcheting Mechanism Allows For Faster and Easier All-Day Driving. With The On-Board Storage Of 14 Common Bits and A 1/4-Inch Nut Driver, This Is Your New Everyday Screwdriver. This Screwdriver Features Industrial-Strength Bits As Well As Cushion-Grip™ Handles For Outstanding Comfort and Control.
|
32505 Multi-Bit Screwdriver/Nut Driver, 11-In-1
Combo Screw Tip, Steel Blade Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 In (6.4 MM), 5/16 In(7.9 MM) (Slotted Bits);#1, #2 (Square Bits);#1, #2 (Combo Bits) Tip Size, 7.25 In Overall Length, 1/4 In;5/16 In;3/8 In Drive Size, 4 In Shank Length, 0.50 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$30.78 (Each) |
$20.32 (Each) |
Carton/Reel |
$30.78 (1 Each) |
$20.32 (1 Each) |
Standard Packaging/Reel |
$92.34 (3 Each) |
$121.92 (6 Each) |
|
Material |
Carbon Steel Barrel |
- |
|
Blade Material |
- |
Steel |
Color |
- |
Yellow;Black (Handle) |
Handle Color |
Black/Yellow |
- |
Handle Material |
Plastic |
- |
|
Overall Length |
8.71" (22.1 cm) |
7.25 in;184.2 mm |
|
Description |
15-IN-1 MULTI-BIT RATCHETING SCREWDRIVER |
MULTI-BIT SCREWDRIVER/NUT DRIVER,11-IN-1 |
extra long description |
KLEIN 32305 15-in-1 Ratcheting Scre |
- |
Features |
Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control. |
Finally, a perfectly shaped Combo-Tip driver. Combination-Tip Drivers are designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws. Iconic Cushion-Grip handle for maximum comfort and torque. |
Long Description |
Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip™ handles for outstanding comfort and control. |
Combo Screw Tip, Steel Blade Material, Yellow/Black (Handle), #1, #2 (Phillips Bits);1/4 in (6.4 mm), 5/16 in(7.9 mm) (Slotted Bits);#1, #2 (Square Bits);#1, #2 (Combo Bits) Tip Size, 7.25 in Overall Length, 1/4 in;5/16 in;3/8 in Drive Size, 4 in Shank Length, 0.50 lb |
Product Type |
15-In-1 Ratcheting Screwdriver |
Screwdriver |
Short Description |
- |
Screwdriver, Steel, Yellow; Black (Handle) |
Special Features |
Ratcheting-Directions: Forward, Fixed, Reverse; On-Board Bit Storage |
- |
|
Drive Size |
- |
1/4 in;5/16 in;3/8 in |
Handle Length |
5.63" (14.3 cm) |
- |
Handle Type |
CUSHION GRIP |
- |
includes |
- |
#1 & #2 Combination, Slotted, Square and Phillips Tips |
media |
Yes |
Yes |
Number of Pieces |
1 |
- |
Overall Height |
1.42" (3.6 cm) |
- |
Overall Width |
1.42" (3.6 cm) |
- |
Shank Length |
3.5" (8.9 cm) |
4 in;101.6 mm |
Tip Size |
- |
#1, #2 (Phillips Bits);1/4 in (6.4 mm), 5/16 in(7.9 mm) (Slotted Bits);#1, #2 (Square Bits);#1, #2 (Combo Bits) |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
32305 |
32505 |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Multi-Bit Ratcheting Screwdriver |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
10.4 oz (295 g) |
0.50 lb;0.23 kg |
|
Application |
Ratcheting Driving |
- |
standard |
— |