Item Comparison: 32476, 32451GLW

Item

32476 - Multi-Bit Screwdriver/Nut Driver, 5-In-1 - Klein Tools

32476
Multi-Bit Screwdriver/Nut Driver, 5-In-1

$12.03 Each

$72.18 (6 Each)

QTY:
Each
Add
32451GLW - 6-In-1 High Vis SCRWDRVRNT DRVR - Klein Tools

32451GLW
6-In-1 High Vis SCRWDRVRNT DRVR

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 6 0
All Stores 210 0
Vendor Klein Tools Klein Tools
Catalog Number 32476 32451GLW
Manufacturer Number 32476 32451GLW
Category Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Enhanced Commodity Codes - Tools & Testers
Classification Hand Tools Hand Tools
UNSPSC 27111734 - Multiple tip screwdriver 27111734 - Multiple tip screwdriver
UPC/EAN/GTIN 00092644324765 00092644324512
Weight per package 0.48 (lbs/each) 0.45 (lbs/each)
Description 32476 Multi-Bit Screwdriver/Nut Driver, 5-In-1
Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black, #1, #2 (Phillips Bits);1/4 In (6.4 MM), 3/16 In (4.8 MM) (Slotted Bits); Tip Size, 5/16 In Nut Driver Bits;#1 & #2 Phillips Bits and 9/32 In & 3/16 In Slotted Screwdriver Bits Tip Style, 7.75 In Overall Length, 5/16 In Drive Size, 4 In Shank Length, 0.48 LB
32451GLW 6-In-1 High Vis SCRWDRVRNT DRVR
Klein 32451GLW 6-In-1 Screw/Nut Dri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $12.03 (Each) $0.00 (Each)
Carton/Reel $12.03 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $72.18 (6 Each) $0.00 (1 Each)
Color Yellow;Black -
Handle Color YELLOW/BLACK -
Handle Material Steel -
Overall Length 7.75 in;196.9 mm -
Description MULTI-BIT SCREWDRIVER/NUT DRIVER, 5-IN-1 6-IN-1 HIGH VIS SCRWDRVRNT DRVR
extra long description KLEIN 32476 5-in-1 Screwdriver/Nut -
Features The Klein Tools 5-in-1 Screwdriver/Nut Driver features a patented tip-ident which quickly identifies the type of screwdriver and tip orientation. The driver contains head tips that are precision-machined for an exact fit. -
Long Description Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black, #1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted Bits); Tip Size, 5/16 in Nut Driver Bits;#1 & #2 Phillips Bits and 9/32 in & 3/16 in Slotted Screwdriver Bits Tip Style, 7.75 in Overall Length, 5/16 in Drive Size, 4 in Shank Length, 0.48 lb KLEIN 32451GLW 6-in-1 Screw/Nut Dri
Product Type 5-In-1 Screwdriver/Nut Driver 6-In-1 Screw/Nut Driver, Hi Viz
Short Description 5-IN-1 Screwdriver and Nutdriver, Steel, Yellow; Black -
Drive Size 5/16 in -
Handle Type CUSHION GRIP -
media Yes -
Shank Length 4 in;101.6 mm -
Tip Size #1, #2 (Phillips Bits);1/4 in (6.4 mm), 3/16 in (4.8 mm) (Slotted Bits); -
Tip Style 5/16 in Nut Driver Bits;#1 & #2 Phillips Bits and 9/32 in & 3/16 in Slotted Screwdriver Bits -
Made in USA yes -
Brand Klein Tools Klein Tools
Manufacturers Part Number 32476 32451GLW
Category Description HAND TOOLS HAND TOOLS
Manufacturer Status - Inactive
Status - Inactive
Weight 0.48 lb;0.22 kg -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat