Item Comparison: 4633, 33

Item

4633 - Vinyl Tape, Black, 3/4" X 66' - Ideal

4633
Vinyl Tape, Black, 3/4" X 66'

$10.70 Each

$107.00 (10 Each)

QTY:
Each
Add
33 - Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black - Super 33+

33
Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black

$8.79 Each

$879.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 62 7
Vendor Ideal Super 33+
Catalog Number 4633 33
Manufacturer Number 46-33 7010397928
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 31201524 - Color coding tape 31200000 - Adhesives and sealants
UPC/EAN/GTIN 00783250799022 00054007061335
Weight per package 0.22 (lbs/each) 0.24 (lbs/each)
Description 4633 Vinyl Tape, Black, 3/4" X 66'
Vinyl Tape, Black, 3/4" X 66'
33 Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.70 (Each) $8.79 (Each)
Carton/Reel $10.70 (1 Each) $8.79 (1 Each)
Standard Packaging/Reel $107.00 (10 Each) $879.00 (100 Each)
Material - Vinyl
Background Color - Black
Backing Material - Polyvinyl Chloride
Color - Black
Length - 66 ft;20.1168 m
Size - Premium
Thickness - 7 mil
Width - 3/4 in;19 mm
Description VINYL TAPE, BLACK, 3/4" X 66' SUPER 33+ VINYL ELECTRICAL TAPE,3/4 INX66 FT,BLACK
extra long description Vinyl Tape, Black, 3/4" X 66' 3M 7010397928 Scotch® Super 33+™ Vi
Features - Scotch(R) Super 33+(TM) Tape is a 7-mil thick,premium-grade,all-weather,vinyl electrical tape that is designed to provide electrical insulation for cable splices up to 600V.The flame-retardant tape withstands a temperature range of 0 to 221 degrees F (-18 to 105 degrees C).Scotch(R) Super 33+ Electrical Tape a black,7 mil tape,on a 1 inch core,combines the flexibility of a PVC backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V.Abrasion-,c
Long Description Vinyl Tape, Black, 3/4" X 66' Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.24 lb
Product Type Vinyl Tape, Black, 3/4" X 66' Electrical Tape
Short Description - Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width
Special Features - Premium
Attachment Type - expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
Maximum Operating Temperature - +221 °F
package quantity - 10 CT;100 RL/CA
Standards Met - UL 539-H;CSA
Brand Ideal Minnesota Mining (3M)
Manufacturers Part Number 46-33 33+SUPER-3/4X66FT
sub brand - Scotch(R)
Category Description TAPE TAPE
Type - VINYL
Status - Inactive
Weight - 0.24 lb
Application - Professional;Premium Grade
standard - UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat