Item Comparison: WW732, 33

Item

WW732 - 3/4"X66' Prem Vny Tape - Nsi

WW732
3/4"X66' Prem Vny Tape

$7.35 Each

$735.00 (100 Each)

QTY:
Each
Add
33 - Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black - Super 33+

33
Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black

$8.79 Each

$879.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 620 7
Vendor Nsi Super 33+
Catalog Number WW732 33
Manufacturer Number WW-732 7010397928
Category Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification Tape Tape
UNSPSC 31201502 - Electrical insulating tape 31200000 - Adhesives and sealants
UPC/EAN/GTIN 00662381367167 00054007061335
Weight per package 0.22 (lbs/each) 0.24 (lbs/each)
Description WW732 3/4"X66' Prem Vny Tape
Warriorwrap WW-732 Black Vinyl Professional-Quality Electrical Tape Is Strong Enough For Demanding Environments and Highly Resistant to Abrasion and Corrosion. This Tape Is 7MIL Thick, 66FT Long and Has A Max Temperature Rating Of 220 Degrees F. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
33 Super 33+ Vinyl Electrical Tape, 3/4 INX66 FT, Black
Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.24 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.35 (Each) $8.79 (Each)
Carton/Reel $7.35 (1 Each) $8.79 (1 Each)
Standard Packaging/Reel $735.00 (100 Each) $879.00 (100 Each)
Material Vinyl Vinyl
Background Color - Black
Backing Material Plasticized Polyvinyl Chloride (PVC) Polyvinyl Chloride
Color Black Black
Length 66 66 ft;20.1168 m
Size Thickness - 7mil - Length-66' - Width 3/4" Premium
Thickness .007 7 mil
Width 0.75 3/4 in;19 mm
Description 3/4"X66' PREM VNY TAPE SUPER 33+ VINYL ELECTRICAL TAPE,3/4 INX66 FT,BLACK
extra long description NSI WW-732 Vyl Elec Tape Premium 7m 3M 7010397928 Scotch® Super 33+™ Vi
Features Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.For insulating, splicing or marking cables and wires on the jobsite, choose WarriorWrap, available in 12 colors and 3 grades of quality. That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity to hold tight in residential or commercial en Scotch(R) Super 33+(TM) Tape is a 7-mil thick,premium-grade,all-weather,vinyl electrical tape that is designed to provide electrical insulation for cable splices up to 600V.The flame-retardant tape withstands a temperature range of 0 to 221 degrees F (-18 to 105 degrees C).Scotch(R) Super 33+ Electrical Tape a black,7 mil tape,on a 1 inch core,combines the flexibility of a PVC backing with excellent electrical insulating properties to provide primary electrical insulation for splices up to 600V.Abrasion-,c
Long Description WarriorWrap WW-732 Black Vinyl Professional-Quality Electrical Tape is strong enough for demanding environments and highly resistant to abrasion and corrosion. This tape is 7mil thick, 66ft long and has a max temperature rating of 220 degrees F. The strong adhesion helps stick to uneven surfaces and keeps the backing in place. Top breaking strength and elasticity make WarriorWrap an excellent choice for splicing, insulating or marking wires. Electrical Tape, Vinyl Material, Black, +221 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.24 lb
Product Type Vyl Elec Tape Premium 7MIL .75" 60FT Electrical Tape
Short Description - Electrical Tape, Vinyl, Black, 66 ft Length, 3/4 in Width
Special Features Superior Adhesion and Elasticity, Extreme Weather Performance, Excellent Tensile Strength, Highly Resistant to UV, Abrasion and Corrosion. Premium
adhesion strength 33.2 -
Attachment Type - expands in a fire to seal door frames and glazing applications to help prevent the passage of fire, smoke and toxic gases.
Maximum Operating Temperature - +221 °F
maximum voltage 600 -
package quantity - 10 CT;100 RL/CA
Standards Met - UL 539-H;CSA
Temperature Range 0° - 221° -
Tensile Strength 19.8 -
Warranty 1 YEAR -
Brand NSi Minnesota Mining (3M)
Manufacturers Part Number WW-732 33+SUPER-3/4X66FT
sub brand - Scotch(R)
Category Description TAPE TAPE
Type Premium VINYL
Status - Inactive
Weight - 0.24 lb
Application NSI Professional;Premium Grade
standard UL 510 UL Listed; CSA; ASTM D-3005 Type 1; VDE 0340 TEIL 3-1; SS 404 09 75
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat