Item Comparison: 38500, 51425

Item

38500 - Ideal Wipes - Ideal

38500
Ideal Wipes

$24.25 Each

$145.50 (6 Each)

QTY:
Each
Add
51425 - Klein Kleaners Hand Cleaning Towels - Klein Tools

51425
Klein Kleaners Hand Cleaning Towels

$23.14 Each

$138.84 (6 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 552 41
Vendor Ideal Klein Tools
Catalog Number 38500 51425
Manufacturer Number 38-500 51425
Category Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Welding Equipment - Safety Equipment
Classification Cleaning Hand Tools
UNSPSC 47131502 - Cleaning cloths or wipes 53131627 - Hand cleaner
UPC/EAN/GTIN 00783250385003 00092644514258
Weight per package 2.6 (lbs/each) 2.45 (lbs/each)
Description 38500 Ideal Wipes
Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB
51425 Klein Kleaners Hand Cleaning Towels
Klein Kleaners Hand Cleaning Towels Make It Easy to Keep Your Hands Clean On The Jobsite. These Towels Quickly Loosen, Dissolve and Absorb Dirt and Grease Without Needing to Rinse Your Hands. The Natural Solvent Is More Gentle On The Skin Than Petroleum-Based Hand Cleaners.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.25 (Each) $23.14 (Each)
Carton/Reel $145.50 (6 Each) $23.14 (1 Each)
Standard Packaging/Reel $145.50 (6 Each) $138.84 (6 Each)
Color Light Yellow;Translucent -
Length 12 -
Overall Length 12 in -
Size - 72-Count Bucket
Width 9 -
Description IDEAL WIPES KLEIN KLEANERS HAND CLEANING TOWELS
extra long description IDEAL 38-500 Towel,Ideal,IDEAL Wipe KLEIN 51425 Hand Cleaning Towels
Features These industrial strength wipes are made to be used for the toughest clean-up jobs and are safe to use on hands. IDEAL Wipes The Multi-Purpose Towel are infused with Vitamin E and natural hand moisturizers to leave hands feeling clean, soft, and residue-free. One side of the wipe has a non-scratching, textured scrubbing surface, while the other is soft and smooth for use on delicate surfaces. These are essential for wiping dirt, grease, & grime off tools or other surfaces. Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.
Long Description Wipe, Light Yellow/Translucent, 9 in Overall Width, 12 in Overall Length, 2.6 lb Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.
Product Type Wipe Hand Cleaning Towels
Short Description 12 in, Ideal Wipes, Cleans Up with Dirt;Grease and Grime -
Special Features Cleans Dirt, Grease, Lube and Grime;Pre-Moistened Wipes with Sealing, Moisture Retaining Canister;Extra-Large Towel for Even the Biggest Jobs;Non-Scratching, Textured Scrubbing Side for Cleaning with Soft and Smooth Wiping Surface on Opposite Side;Infused with Natural Hand Moisturizers and Vitamin E to Soften Rough Skin;Durable Heavy-Duty Fabric Scrubs without Tearing -
for use with Cleans Up with Dirt;Grease and Grime -
media - Yes
Overall Width 9 in -
package quantity - 72
Made in USA yes -
Brand Ideal Klein Tools
Manufacturers Part Number 38-500 51425
Category Description CLEANING HAND TOOLS
Type The Multi-Purpose Towel -
Package Type Can -
Weight 2.6 lb 2.5 lb (1.1 kg)
Application - For Skin and Hand Cleansing
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat