Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3860 |
38B |
Manufacturer Number |
3860 |
38B-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007793208 |
00032664199103 |
Weight per package |
0.3704 (lbs/each) |
0.32 (lbs/each) |
Description |
3860 Straight Blade Recep 30A 125/250V 3P 3W
Straight Blade Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
38B Recp SGL Flush 30A 125/250V 3P3W STR BR
Eaton Power Device Receptacle, Dryer, #12 - 4 Awg, 30A, Flush, 125/250V, Back, Brown, Nema 10-30R, Three-Pole, Three-Wire, Three-Pole, Three-Wire, Non Grounding, Screw, Glass-Filled Nylon, Power, Used With S80
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.75 (Each) |
$11.04 (Each) |
Carton/Reel |
$5.75 (1 Each) |
$11.04 (1 Each) |
Standard Packaging/Reel |
$143.69 (25 Each) |
$0.00 (0 Each) |
|
amperage rating |
30 |
- |
connection |
Non Ground |
- |
Current Rating |
30 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
3 |
- |
Voltage Rating |
125/250 V ac |
- |
Wire Size |
4 |
- |
|
Height |
3.75 in |
- |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
1.9 in |
- |
|
Description |
STRAIGHT BLADE RECEP 30A 125/250V 3P 3W |
RECP SGL FLUSH 30A 125/250V 3P3W STR BR |
extra long description |
P&S 3860 STRAIGHT BLADE RECEP 30A 1 |
EWD 38B-BOX Recp Sgl Flush 30A 125/ |
Features |
Straight Blade Receptacle 30amp 125/250v |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 30 A, 125/250 V ac, 3 Poles, 3 Wires, Non Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Eaton power device receptacle, Dryer, #12 - 4 AWG, 30A, Flush, 125/250V, Back, Brown, NEMA 10-30R, Three-pole, Three-wire, Three-pole, three-wire, non grounding, Screw, Glass-filled nylon, Power, Used with S80 |
Product Type |
Straight Blade Recep 30A 125/250V 3P 3W |
Recp SGL Flush 30A 125/250V 3P3W STR BR |
Short Description |
30 A, 125/250 VAC, Straight Blade Receptacle, Black, 2 Poles, 3 Wires |
- |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
Commercial Grade |
|
Connection Type |
Non Ground |
- |
dimensions |
- |
2.2260 IN X 2.2560 IN X 3.6740 IN |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Straight Blade |
- |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498 |
- |
|
Brand |
Pass & Seymour/Legrand |
COOPER WIRING DEVICES |
Manufacturers Part Number |
3860 |
38B-BOX |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
|
Application |
Industrial |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
10-30 |
- |
standard |
UL 498 |
UL Listed,NAFTA,RoHS Compliant |