Item Comparison: 3894, 1253B0X

Item

3894 - STR Blade Recp 50A 125/250 3P 4W - Legrand-Pass & Seymour

3894
STR Blade Recp 50A 125/250 3P 4W

$13.9465 Each

$348.66 (25 Each)

QTY:
Each
Add
1253B0X - Recp Single Flush 50A 125V 2P3W BK - Eaton

1253B0X
Recp Single Flush 50A 125V 2P3W BK

$19.12 Each

$478.00 (25 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 2,337 71
Vendor Legrand-Pass & Seymour Eaton
Catalog Number 3894 1253B0X
Manufacturer Number 3894 1253-BOX
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification Residential Receptacles Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121406 - Electrical receptacles 39121406 - Electrical receptacles
UPC/EAN/GTIN 00785007807905 00032664306600
Weight per package 0.4128 (lbs/each) 0.35 (lbs/each)
Description 3894 STR Blade Recp 50A 125/250 3P 4W
Blade Receptacle, 50 A, 125/250 V Ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 2.2 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.4100 LB
1253B0X Recp Single Flush 50A 125V 2P3W BK
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.95 (Each) $19.12 (Each)
Carton/Reel $13.95 (1 Each) $19.12 (1 Each)
Standard Packaging/Reel $348.66 (25 Each) $478.00 (25 Each)
amperage rating 50 -
connection Wire Ground -
Current Rating 50 A -
Material Thermoplastic -
Number of Wires 4 -
Poles 3 -
Voltage Rating 125/250 V ac -
Wire Size 4 -
Height 3.75 in -
Length 2.5 in -
Size 3.8 in -
Width 2.2 in -
Description STR BLADE RECP 50A 125/250 3P 4W RECP SINGLE FLUSH 50A 125V 2P3W BK
extra long description P&S 3894 STR BLADE RECP 50A 125/250 EWD 1253-BOX Recp Single Flush 50A
Features Straight Blade Receptacle 50amp 125/250volt 3pole 4wire Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.
Long Description Blade Receptacle, 50 A, 125/250 V ac, 3 Poles, 4 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 2.2 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.4100 lb Eaton power device receptacle, #12 - 4 AWG, 50A, Flush, 125V, Back, Black, NEMA 5-50R, Two-pole, Three-wire, Two-pole, three-wire, grounding, Screw, Glass-filled nylon, Power, Used with A41
Product Type STR Blade Recp 50A 125/250 3P 4W Recp Single Flush 50A 125V 2P3W BK
Short Description 50 A, 125/250 VAC, Blade Receptacle, Black -
Special Features Arc-Resistant Plastic;Dead Front Design & Double Wire Contact Commercial Grade
Connection Type Wire Ground -
dimensions - 3.8800 IN X 2.9400 IN X 2.2500 IN
Mounting Type Wall Mount -
package quantity 1 CT;25 PK -
Receptacle Type Blade -
Resistance Properties Arc Resistant -
Standards Met UL 498;RoHS Compliant;CSA Certified;cULus -
Brand Pass & Seymour/Legrand COOPER WIRING DEVICES
Manufacturers Part Number 3894 1253-BOX
Category Description Residential receptacles NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Straight Blade Receptacle Power device receptacle
Status - Inactive
Weight 0.4100 lb -
Application Industrial Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other
Mounting WALL -
nema rating 14-50 -
standard UL 498 UL Listed,CSA Certified,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat