Item Comparison: 38RAST, 38ACDS

Item

38RAST - 1/2" Snap-In MC Cable Conn - Arlington

38RAST
1/2" Snap-In MC Cable Conn

$3.0499 Each

$76.25 (25 Each)

QTY:
Each
Add
38ACDS - 3/8" Single Barrel Double Cut-In Snap Lock - Bridgeport

38ACDS
3/8" Single Barrel Double Cut-In Snap Lock

$1.72 Each

$860.00 (500 Each)

QTY:
Each
Add
Nacogdoches 0 123
All Stores 1,196 3,651
Vendor Arlington Bridgeport
Catalog Number 38RAST 38ACDS
Manufacturer Number 38RAST 38ACDS
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification Cord Connectors & Cord Grips Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39121419 - Flex connectors 39121438 - Automatic wire or cable connector
UPC/EAN/GTIN 00018997135865 00781747083807
Weight per package 0.06 (lbs/each) 0.053 (lbs/each)
Description 38RAST 1/2" Snap-In MC Cable Conn
Retrofit Snap to It MC Cable Connector. Cable Range .405 to .605.
38ACDS 3/8" Single Barrel Double Cut-In Snap Lock
3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.05 (Each) $1.72 (Each)
Carton/Reel $76.25 (25 Each) $86.00 (50 Each)
Standard Packaging/Reel $76.25 (25 Each) $860.00 (500 Each)
Material Zinc Plastic/Zinc
Color Silver -
Size L(1.390) x W(1.000) x H(1.000) 3/8
Description 1/2" SNAP-IN MC CABLE CONN 3/8" SINGLE BARREL DOUBLE CUT-IN SNAP LOCK
extra long description ARL 38RAST SNAP2IT RETROFIT CON 38 BPT 38ACDS 3/8" CUT-IN SNAP LOCK
Features - Time Saver: Double Snap-in for Old Work – connects from the inside of the box!
Long Description Retrofit snap to it MC cable connector. Cable Range .405 to .605. 3/8" Single Barrel, Cut In Double-Snap Cable Connector, Insulated, Zinc Die Cast
Product Type SNAP2IT Retrofit Con 38 3/8" Cut-In Snap Lock
Special Features Retrofit, Insulated Throat 14/2 to 10/3 (.40"-.63") Aluminum and Steel AC/MC/MCI-A/HCF
media - Yes
Brand ARLINGTON Bridgeport
Manufacturers Part Number 38RAST 38ACDS
sub brand Snap2It -
Category Description CORD CONNECTORS & CORD GRIPS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Snap-on Single Barrel, Cut In Double-Snap
Application AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS For Use in Old Work Applications, cable can be pulled into a box, then this connector is installed onto the cable, and locked into place from inside the box. No tools required. cULus Listed for use with 14/2 to 10/3 (.40"-.63") aluminum and Steel AC/MC/MCI-A/HCF.
standard CULUS and CSA cULus
Temperature Rating - 105?°C
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat