Nacogdoches |
111 |
0 |
All Stores |
|
|
|
Vendor |
Arlington |
Arlington |
Catalog Number |
4040AST |
383810AST |
Manufacturer Number |
4040AST |
383810AST |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39121311 - Electrical fittings
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00018997403513 |
00018997109378 |
Weight per package |
0.17 (lbs/each) |
0.17 (lbs/each) |
Description |
4040AST 3/8" MC Connector Double
Duplex Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 1.772 In Length, 1.605 In Diameter, Insulated, 1/2 In Knockout Size, 0.109 LB/Ea
|
383810AST Snap-2-It Snap Duplex
Duplex Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.94 (Each) |
$4.21 (Each) |
Carton/Reel |
$98.53 (25 Each) |
$105.18 (25 Each) |
Standard Packaging/Reel |
$394.12 (100 Each) |
$420.72 (100 Each) |
|
Material |
Die-Cast Zinc |
Zinc |
|
Color |
Silver |
Silver |
Finish |
Silver |
Silver |
|
Diameter |
1.605 in |
- |
Length |
1.772 in |
- |
Size |
L(1.772) x W(1.605) x H(0.840) |
L(2.388) x W(2.035) x H(0.950) |
|
Construction |
Die-Cast |
Die-Cast |
Description |
3/8" MC CONNECTOR DOUBLE |
SNAP-2-IT SNAP DUPLEX |
extra long description |
ARL 4040AST SNAP2IT SNAP IN CONNEC |
ARL 383810AST SNAP2IT SNAP IN DUPLE |
Features |
Zinc die-cast. For AC •MCI-A •HCF steel and aluminum cable •Flexible metal conduit steel and aluminum (regular and reduced wall) •MCI cable •Continuous corrugated aluminum •AC90. SNAP-TITE(R) and SNAP2IT(R) products have been tested and listed by UL in accordance with UL’s ground fault requirements |
- |
Long Description |
Duplex Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 1.772 in Length, 1.605 in Diameter, Insulated, 1/2 in Knockout Size, 0.109 lb/EA |
Duplex zinc die-cast, 3/8" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat. |
Product Type |
Duplex Connector |
SNAP2IT Snap In Duplex 3838 |
Short Description |
Duplex Connector, Insulated, Die Cast Zinc, 3/8 in |
- |
Special Features |
Fast and Easy Installation |
Insulated Throat Duplex Connector |
|
for use with |
(2) 0.485 to 0.612 in Cable |
- |
Insulated/Non-Insulated |
Insulated |
- |
Knockout Size |
1/2 in |
- |
package quantity |
25 PK;100 PK |
- |
Standards Met |
cULus 372D;CSA Certified LR49636;UL Listed |
- |
|
|
Brand |
Arlington Industries |
Arlington Industries |
Manufacturers Part Number |
4040AST |
383810AST |
sub brand |
Snap2it(R) |
Snap2It |
|
Category Description |
FLEX & MC FITTINGS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Snap-on |
Snap-on |
|
|
|
Application |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS |
standard |
CULUS and CSA |
CULUS and CSA |