Item Comparison: 408DC2, 408

Item

408DC2 - 3/4" Flex Straight Diecast Squeeze Connector - Bridgeport

408DC2
3/4" Flex Straight Diecast Squeeze Connector

$2.0406 Each

$204.06 (100 Each)

QTY:
Each
Add
408 - 3/4" Flex Straight Malleable Iron Squeeze Conn - Bridgeport

408
3/4" Flex Straight Malleable Iron Squeeze Conn

$3.5211 Each

$352.11 (100 Each)

QTY:
Each
Add
Nacogdoches 403 0
All Stores 32,996 2,578
Vendor Bridgeport Bridgeport
Catalog Number 408DC2 408
Manufacturer Number 408-DC2 408
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Flex & MC Fittings
UNSPSC 39121419 - Flex connectors 39121419 - Flex connectors
UPC/EAN/GTIN 00781747154088 00781747004086
Weight per package 0.133 (lbs/each) 0.193 (lbs/each)
Description 408DC2 3/4" Flex Straight Diecast Squeeze Connector
Squeeze Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 1-1/8 In Length, 1-3/4 In Diameter, 0.133 LB/Ea
408 3/4" Flex Straight Malleable Iron Squeeze Conn
Squeeze Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/16 In Length, 1-11/16 In Diameter, 3/4 In Knockout Size, 0.193 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.04 (Each) $3.52 (Each)
Carton/Reel $51.02 (25 Each) $88.03 (25 Each)
Standard Packaging/Reel $204.06 (100 Each) $352.11 (100 Each)
Material Die-Cast Zinc Malleable Iron
Finish Ball Burnished;Mirror Smooth Zinc Electroplated
Diameter 1-3/4 in 1-11/16 in
Length 1-1/8 in 1-1/16 in
Size 3/4 3/4
Description 3/4" FLEX STRAIGHT DIECAST SQUEEZE CONNECTOR 3/4" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
extra long description BPT 408-DC2 3/4" SQUEEZE CONN. ZINC BPT 408 3/4" SQUEEZE CONN.
Features Recommended cable types to connect steel flexible metal conduit or armored cable to box or enclosure. Armored cable .86"-.92" DIA. Used to connect flexible metal conduit to box or enclosure.
Long Description Squeeze Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 1-1/8 in Length, 1-3/4 in Diameter, 0.133 lb/EA Squeeze Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/16 in Length, 1-11/16 in Diameter, 3/4 in Knockout Size, 0.193 lb/EA
Product Type Squeeze Connector Squeeze Connector
Short Description Squeeze Connector, Zinc Die Cast, 3/4 in, Straight Squeeze Connector, Malleable Iron, 3/4 in, Straight, Insulated
Special Features Furnished with Tri-Drive screw K.O. Size 3/4"
angle 180 Deg 180 Deg
Connection Orientation Straight Straight
Connection Type Squeeze Squeeze
Connector Type Squeeze Squeeze
for use with Flexible Metal Conduit -
Knockout Size - 3/4 in
media Yes Yes
package quantity 25 CT;100 PK 50 CT;200 PK
Standards Met UL File No. E9391;CSA Certified:File No. LR39354 RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
Made in USA yes -
Brand Bridgeport Bridgeport
Manufacturers Part Number 408-DC2 408
Category Description FLEX & MC FITTINGS FLEX & MC FITTINGS
Type CONNECTOR CONNECTOR
Trade Size 3/4 in 3/4 in
Weight 0.133 lb/EA 0.193 lb/EA
Application Used to Connect Steel Flexible Metal Conduit or XRW FMC to Box or Enclosure Used to Connect Flexible Metal Conduit to Box or Enclosure
standard UL, CSA cULus,CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat