Item Comparison: 44016, F96T12CWESALT0

Item

44016 - 8'CW Shattershield - Shat-R-Shield

44016
8'CW Shattershield

$21.49 Each

$322.35 (15 Each)

QTY:
Each
Add
F96T12CWESALT0 - 8'CW Shattershield - Shat-R-Shield

F96T12CWESALT0
8'CW Shattershield

$21.49 Each

$322.35 (15 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Shat-R-Shield Shat-R-Shield
Catalog Number 44016 F96T12CWESALT0
Manufacturer Number 44016 N/A
Category Unassigned Unassigned
Classification Fluorescent Fluorescent
UNSPSC - -
UPC/EAN/GTIN 726585440160 88356044016
Weight per package 22.65 (lbs/each) 0
Description 44016 8'CW Shattershield
Lamp, Energy Saving Slimline Instant Start; 60 W; 96 Inch Nominal Length; Shape Designation T12; Style Cool White; 1 Pin Base; Surlyn Coating; Color Rendering Index 62; Color Temperature 4100 K; Life 12000 HR; Standard Package 15
F96T12CWESALT0 8'CW Shattershield
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.49 (Each) $21.49 (Each)
Carton/Reel $21.49 (1 Each) $21.49 (1 Each)
Standard Packaging/Reel $322.35 (15 Each) $322.35 (15 Each)
Wattage 60 W -
Base Type 1 PIN -
Color Rendering Index 62 W -
Color Temperature in Kelvin 30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive) -
Style COOL WHITE -
Additional Information APPLICABLE STANDARD EPA, FDA, NSF, OSHA, USDA; ATMOSPHERE LOW MERCURY -
Commodity Description LINEAR FLUORESCENT STRAIGHT LAMPS -
Description 8'CW SHATTERSHIELD 8'CW SHATTERSHIELD
Long Description LAMP, ENERGY SAVING SLIMLINE INSTANT START; 60 W; 96 INCH NOMINAL LENGTH; SHAPE DESIGNATION T12; STYLE COOL WHITE; 1 PIN BASE; SURLYN COATING; COLOR RENDERING INDEX 62; COLOR TEMPERATURE 4100 K; LIFE 12000 HR; STANDARD PACKAGE 15 -
Product Type Linear Fluorescent Lamp -
Coating SURLYN -
Nominal Length 96 INCH -
Brand shat-r-shield shat-r-shield
Manufacturers Part Number 44016 -
Category Description Fluorescent Fluorescent
Type ENERGY SAVING SLIMLINE INSTANT START -
Status - Inactive
Standard Package 15 A -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat