Nacogdoches |
184 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Raco |
Catalog Number |
452 |
232 |
Manufacturer Number |
452 |
232 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Steel Emt Fittings
|
Steel Boxes & Covers
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00784564104526 |
00050169902325 |
Weight per package |
0.19 (lbs/each) |
0.85 (lbs/each) |
Description |
452 1" STL Emt Set/Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
|
232 4SQ 2-1/8"DP WLD RSD GRND Box 1/2-3/4" Ko
4 In. SQ. Boxes, 2-1/8 In. Deep - Welded With Conduit Ko'S, 600V, Raisedground
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.78 (Each) |
$4.18 (Each) |
Carton/Reel |
$15.51 (20 Each) |
$4.18 (1 Each) |
Standard Packaging/Reel |
$15.51 (20 Each) |
$4.18 (1 Each) |
|
|
|
Depth |
- |
2.125 |
Length |
1.813 in |
- |
Size |
- |
2.188 in x 4.000 in x 4.000 in |
Width |
- |
4 |
|
Construction |
- |
Welded |
Description |
1" STL EMT SET/SCREW CONN |
4SQ 2-1/8"DP WLD RSD GRND BOX 1/2-3/4" KO |
extra long description |
MIDWEST 452 1 EMT SS CONN |
RACO 232 4SQ BOX WELDED 2-1/8 DEEP |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 1 Inch Trade Size, Steel, Zinc Plated Finish, Blue, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 in Length, 0.19 lb/EA |
4 In. Sq. Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V,RaisedGround |
Product Type |
1 Emt SS Conn |
Steel Boxes and Covers |
Short Description |
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
Patented TKO 1/2" & 3/4" eccentric knockouts (Per U.L. 514-A;suitable for use without a bonding jumper in circuits above or below 250 volts); combination cover screw heads provide for faster mudring/cover installation; raised ground provision in back of box |
|
Cable Entry |
- |
Knockouts for conduit |
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
1.8100 IN X 1.3800 IN X 1.3800 IN |
- |
for use with |
EMT Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Knockouts |
- |
1/2 in;1/2 - 3/4 in Combination (TKO) |
package quantity |
20 PK |
- |
Packaging Type |
- |
No Packaging |
pallet quantity |
- |
1750 |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
RACO |
Manufacturers Part Number |
452 |
- |
|
Category Description |
STEEL EMT FITTINGS |
STEEL BOXES & COVERS |
Type |
Set screw type connector |
BOX |
|
|
|
Application |
Commercial |
Electrical |
Mounting |
- |
No bracket |
standard |
- |
UL Listed |