Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Bridgeport |
Eaton |
Catalog Number |
236 |
456 |
Manufacturer Number |
236 |
456 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00781747002365 |
00784564104564 |
Weight per package |
0.138 (lbs/each) |
1.35 (lbs/each) |
Description |
236 2-1/2" Steel Set/Screw Emt Connector
Connector, 2-1/2 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-1/2 In Length, 3-3/16 In Diameter, 0.138 LB/Ea
|
456 2-1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 In Length, 3.15 In Diameter, 0.84 In Thread Length, 1.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.68 (Each) |
$9.69 (Each) |
Carton/Reel |
$17.36 (2 Each) |
$19.39 (2 Each) |
Standard Packaging/Reel |
$86.80 (10 Each) |
$19.39 (2 Each) |
|
connection |
- |
Threaded |
insulation |
None |
- |
Material |
Steel |
- |
Shape |
Straight |
- |
|
Finish |
Zinc Electroplated |
Zinc Plated |
|
Diameter |
3-3/16 in |
3.15 in |
Length |
3-1/2 in |
3.38 in |
Size |
2 1/2 |
2-1/2 in |
|
Description |
2-1/2" STEEL SET/SCREW EMT CONNECTOR |
2-1/2" STL EMT SET/SCREW CONN |
extra long description |
BPT 236 2 1/2" SET SCREW CONN. STEE |
MIDWEST 456 2 1/2 EMT RGD SS CONN |
Features |
Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped. |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3-1/2 Inch Trade Size, Steel, Zinc Plated Finish, Black, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
Long Description |
Connector, 2-1/2 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 3-1/2 in Length, 3-3/16 in Diameter, 0.138 lb/EA |
EMT Set Screw Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 in Length, 3.15 in Diameter, 0.84 in Thread Length, 1.35 lb/EA |
Product Type |
Connector |
2 1/2 Emt RGD SS Conn |
Short Description |
Connector, 2-1/2 in, Zinc Electro-Plate, Set Screw, Insulated |
EMT Set Screw Connector, 2-1/2 in, Straight Connection, Zinc Plated |
Special Features |
Concrete-tight when taped |
Concrete-Tight |
|
Color/Finish |
Zinc Electro-Plated |
Zinc Plated |
Connection Orientation |
- |
Straight |
Connection Type |
Set Screw |
- |
Connector Type |
SET SCREW |
- |
dimensions |
- |
3.1900 IN X 3.1300 IN X 3.1300 IN |
for use with |
EMT to Box or Enclosure |
EMT Conduit;IMC Conduit;Rigid Conduit |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
- |
package quantity |
10 PK;2 CT |
2 PK |
Standards Met |
Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed |
UL E-22132;cUL |
Thread Length |
- |
0.84 in |
|
|
Brand |
Bridgeport |
Cooper Crouse-Hinds |
Manufacturers Part Number |
236 |
456 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Set screw type connector |
|
Trade Size |
2-1/2 |
2-1/2 IN |
|
Weight |
0.138 lb/EA |
1.35 lb/EA |
|
Application |
Set Screw Type Fitting Used to Join EMT to Box or Enclosure. Concrete-Tight when Taped |
Commercial |
standard |
cULus |
UL, cUL |