Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Steel City |
Catalog Number |
456 |
TC127A |
Manufacturer Number |
456 |
TC127A |
Category |
Enhanced Commodity Codes -
Boxes & Covers
|
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104564 |
00785991025125 |
Weight per package |
1.35 (lbs/each) |
1.03 (lbs/each) |
Description |
456 2-1/2" STL Emt Set/Screw Conn
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 In Length, 3.15 In Diameter, 0.84 In Thread Length, 1.35 LB/Ea
|
TC127A 2-1/2" Emt Set Screw Conn
Emt Set Screw Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.406 In Length, 1.03 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.69 (Each) |
$56.85 (Each) |
Carton/Reel |
$19.39 (2 Each) |
$568.54 (10 Each) |
Standard Packaging/Reel |
$19.39 (2 Each) |
$568.54 (10 Each) |
|
connection |
Threaded |
- |
Material |
- |
Steel |
|
Finish |
Zinc Plated |
Zinc Plated |
|
Diameter |
3.15 in |
- |
Length |
3.38 in |
3.406 in |
Size |
2-1/2 in |
- |
|
Description |
2-1/2" STL EMT SET/SCREW CONN |
2-1/2" EMT SET SCREW CONN |
extra long description |
MIDWEST 456 2 1/2 EMT RGD SS CONN |
ABB TC127A 2.5 INCH CONN,SSCREW,EMT |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 3-1/2 Inch Trade Size, Steel, Zinc Plated Finish, Black, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required. |
Long Description |
EMT Set Screw Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.38 in Length, 3.15 in Diameter, 0.84 in Thread Length, 1.35 lb/EA |
EMT Set Screw Connector, 2-1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.406 in Length, 1.03 lb/EA |
Product Type |
2 1/2 Emt RGD SS Conn |
Emt Set Screw Connector |
Short Description |
EMT Set Screw Connector, 2-1/2 in, Straight Connection, Zinc Plated |
EMT Set Screw Connector, 2-1/2 in, Straight Connection, Zinc Plated, 10 CT |
Special Features |
Concrete-Tight |
Concrete-Tight;Raintight |
|
Color/Finish |
Zinc Plated |
Zinc Plated |
Connection Orientation |
Straight |
Straight |
dimensions |
3.1900 IN X 3.1300 IN X 3.1300 IN |
- |
for use with |
EMT Conduit;IMC Conduit;Rigid Conduit |
EMT Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
package quantity |
2 PK |
10 CT |
Standards Met |
UL E-22132;cUL |
UL E16592 |
Thread Length |
0.84 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
456 |
TC127A |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type connector |
EMT Conduit Fittings |
|
Trade Size |
2-1/2 IN |
2-1/2 IN |
|
Weight |
1.35 lb/EA |
1.03 lb/EA |
|
Application |
Commercial |
Electrical |
standard |
UL, cUL |
UL e16592 |