Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
456W |
604WWH |
Manufacturer Number |
456W |
604 WWH |
Category |
Enhanced Commodity Codes -
Lighting
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
All Recessed Cans & Trims
|
Outdoor Hid Lighting
|
UNSPSC |
39111531 - Commercial downlighting trim
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00662400676287 |
00661209950284 |
Weight per package |
0.76 (lbs/each) |
8.3999 (lbs/each) |
Description |
456W 6" Slope White Trim/White Baffle
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 In Length, 7.5 In Width, 4.75 In Height, 0.98 LB
|
604WWH Trim WHT RND Baffle
6-Inch Super Slope Downlight Baffle Trim Is A White Trim Ring. Baffles Are The Most Popular Of All Residential Recessed Trims. Ideal For Applications Where General or Task Lighting Is Needed. Perfect For The Kitchen, Reading Areas, Living Spaces, and More.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.50 (Each) |
$47.00 (Each) |
Carton/Reel |
$56.50 (1 Each) |
$47.00 (1 Each) |
Standard Packaging/Reel |
$339.00 (6 Each) |
$282.00 (6 Each) |
|
Current Rating |
0.625 A |
- |
Material |
Stainless Steel |
- |
Shape |
- |
OVAL |
|
Color |
White |
White |
Style |
(blank) |
- |
|
Diameter |
6 INCH |
- |
Height |
4.75 in |
6 |
Length |
7.5 in |
10 |
Size |
4.9 IN Length 7.6 IN Width 7.4 IN Height |
- |
Width |
7.5 in |
9 |
|
Construction |
N/A |
- |
Description |
6" SLOPE WHITE TRIM/WHITE BAFFLE |
TRIM WHT RND BAFFLE |
extra long description |
CLS 456W COILEX BAFFLE ALL SLOPE, A |
LITH 604 WWH 6IN Downlight Baffle T |
Features |
Slope Ceiling Baffle trim in the 6" trim family for use in slope ceiling recessed downlighting. |
- |
Long Description |
Slope Ceiling Trim White, 0.625 A, Stainless Steel, White, Recessed Mount, 7.5 in Length, 7.5 in Width, 4.75 in Height, 0.98 lb |
6-inch super slope downlight baffle trim is a white trim ring. Baffles are the most popular of all residential recessed trims. Ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, living spaces, and more. |
Product Type |
Slope Ceiling Trim White |
6IN Downlight Baffle Trim, White, White |
Short Description |
Slope Ceiling Trim White, 0.625 A |
- |
Special Features |
One piece seamless baffle |
- |
|
Fixture Type |
Trim |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
6 CT |
- |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
456W |
604 WWH |
|
Category Description |
All Recessed Cans & Trims |
Outdoor HID Lighting |
Type |
6" Slope Ceiling Trim (H645, HL6 LED, H47 Housings) |
- |
|
|
|
Application |
lighting |
Healthcare,Residential |
environmental conditions |
- |
Indoor |
Mounting |
Recessed |
Recessed |
standard |
N/A |