Item Comparison: 239, 459

Item

239 - 4" Steel Set/Screw Emt Connector - Bridgeport

239
4" Steel Set/Screw Emt Connector

$15.0417 Each

$90.25 (6 Each)

QTY:
Each
Add
459 - 4" STL Emt Set/Screw Conn - Eaton

459
4" STL Emt Set/Screw Conn

$16.5014 Each

$66.01 (4 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 910 1,002
Vendor Bridgeport Eaton
Catalog Number 239 459
Manufacturer Number 239 459
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors 39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN 00781747002396 00784564104595
Weight per package 0.405 (lbs/each) 2.2 (lbs/each)
Description 239 4" Steel Set/Screw Emt Connector
Connector, 4 In Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-1/4 In Length, 4-13/16 In Diameter, 0.405 LB/Ea
459 4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.04 (Each) $16.50 (Each)
Carton/Reel $90.25 (6 Each) $16.50 (1 Each)
Standard Packaging/Reel $90.25 (6 Each) $66.01 (4 Each)
connection - Threaded
insulation None -
Material Steel -
Shape Straight -
Finish Zinc Electroplated Zinc Plated
Diameter 4-13/16 in 4.77 in
Length 4-1/4 in 3.72 in
Size 4 4 in
Description 4" STEEL SET/SCREW EMT CONNECTOR 4" STL EMT SET/SCREW CONN
extra long description BPT 239 4" SET SCREW CONN. STEEL MIDWEST 459 4 EMT RGD SS CONN
Features Set screw type fitting used to join EMT to box or enclosure. Concrete-tight when taped. Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 4 Inch Trade Size, Steel, Zinc Plated Finish, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed.
Long Description Connector, 4 in Trade Size, Straight, Zinc Electro-Plated, Set Screw Connection, 4-1/4 in Length, 4-13/16 in Diameter, 0.405 lb/EA EMT Set Screw Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 in Length, 4.77 in Diameter, 0.87 in Thread Length, 2.2 lb/EA
Product Type Connector 4 Emt RGD SS Conn
Short Description Connector, 4 in, Zinc Electro-Plate, Set Screw, Insulated EMT Set Screw Connector, 4 in, Straight Connection, Zinc Plated
Special Features Concrete-tight when taped Concrete-Tight
Color/Finish Zinc Electro-Plated Zinc Plated
Connection Orientation - Straight
Connection Type Set Screw -
Connector Type SET SCREW -
dimensions - 5.7000 IN X 4.0000 IN X 6.3000 IN
for use with EMT to Box or Enclosure EMT Conduit;IMC Conduit;Rigid Conduit
Insulated/Non-Insulated - Non-Insulated
media Yes -
package quantity 6 PK 1 PK
Standards Met Federal Specification No: A-A-50553;NEMA Standard: FB-1;UL File No: E24001;UL Standard: UL-514B;RoHS Complient;Reach Compliance;cULus Listed UL E-22132;cUL
Thread Length - 0.87 in
Made in USA yes yes
Brand Bridgeport Cooper Crouse-Hinds
Manufacturers Part Number 239 459
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Set screw type connector
Trade Size 4 4 in
Weight 0.405 lb/EA 2.2 lb/EA
Application Set Screw Type Fitting Used to Join EMT to Box or Enclosure. Concrete-Tight when Taped Commercial
standard cULus UL, cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat