Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
459 |
MES759 |
Manufacturer Number |
459 |
MES-759 |
Category |
Steel Uninsulated Set Screw Em -
Steel Uninsulated Straight Set
|
Steel Insulated Set Screw Emt -
Steel Insulated Straight Set S
|
Classification |
Steel Emt Fittings
|
Steel Insulated Set Screw Emt Connectors
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39121434 - Electrical metallic tubing EMT connectors
|
UPC/EAN/GTIN |
00784564104595 |
00784297200090 |
Weight per package |
2.2 (lbs/each) |
1 (lbs/each) |
Description |
459 4" STL Emt Set/Screw Conn
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 In Length, 4.77 In Diameter, 0.87 In Thread Length, 2.2 LB/Ea
|
MES759 4IN Steel Emt Setscrew
Standard Emt Set Screw Connector, Size: 4 In, Steel, Nema Rating: FB-1, Set Screw Mounting, Master Quantity: 4, C/Us Ul Listed For Emt, Imc and Rigid Conduit, Meets UL514B, Federal Spec. W-F-408E, Connects Emt Conduit to Box or Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.50 (Each) |
$0.00 (Each) |
Carton/Reel |
$16.50 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$66.01 (4 Each) |
$0.00 (1 Each) |
|
|
|
Diameter |
4.77 in |
- |
Length |
3.72 in |
- |
Size |
4 in |
4 |
|
Description |
4" STL EMT SET/SCREW CONN |
4IN STEEL EMT SETSCREW |
extra long description |
MIDWEST 459 4 EMT RGD SS CONN |
SWC MES-759 4 EMT SS CONN STEEL |
Features |
Connector, Straight, Male Threaded, Set Screw, Non-Insulated Throat, Concretetight, 4 Inch Trade Size, Steel, Zinc Plated Finish, Includes Steel Locknut, Used On Painted EMT Conduit, Application Commercial, UL, UL (Canada and US) and CUL Listed. |
- |
Long Description |
EMT Set Screw Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.72 in Length, 4.77 in Diameter, 0.87 in Thread Length, 2.2 lb/EA |
STANDARD EMT SET SCREW CONNECTOR, SIZE: 4 IN, STEEL, NEMA RATING: FB-1, SET SCREW MOUNTING, MASTER QUANTITY: 4, C/US UL LISTED FOR EMT, IMC AND RIGID CONDUIT, MEETS UL514B, FEDERAL SPEC. W-F-408E, CONNECTS EMT CONDUIT TO BOX OR ENCLOSURE |
Product Type |
4 Emt RGD SS Conn |
4 Emt SS Conn Steel |
Short Description |
EMT Set Screw Connector, 4 in, Straight Connection, Zinc Plated |
- |
Special Features |
Concrete-Tight |
1-1/4 to 4 IN furnished with 2 set screws;Concrete-tight when taped;Connects EMT conduit to box or enclosure;Tubular construction with staked robertson head screws |
|
Color/Finish |
Zinc Plated |
- |
Connection Orientation |
Straight |
- |
dimensions |
5.7000 IN X 4.0000 IN X 6.3000 IN |
- |
for use with |
EMT Conduit;IMC Conduit;Rigid Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
package quantity |
1 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
Thread Length |
0.87 in |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Madison Electric Products |
Manufacturers Part Number |
459 |
MES-759 |
|
Category Description |
STEEL EMT FITTINGS |
- |
Type |
Set screw type connector |
Standard EMT Set Screw Connector |
|
|
|
Application |
Commercial |
Connects EMT conduit to box or enclosure |
Mounting |
- |
Set Screw |
nema rating |
- |
FB-1 |
standard |
UL, cUL |
cULus for EMT conduit onlyFederal Spec. W-F-408E. NEMA FB-1 |
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
Call nearest store for Item Price
|