Nacogdoches |
656 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Southwire |
Catalog Number |
461 |
MES761 |
Manufacturer Number |
461 |
MES-761 |
Category |
Emt Couplings -
Steel Set Screw Emt Couplings
|
Emt Couplings -
Steel Set Screw Emt Couplings
|
Classification |
Steel Emt Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121434 - Electrical metallic tubing EMT connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00784564104618 |
00784297200212 |
Weight per package |
0.11 (lbs/each) |
1 (lbs/each) |
Description |
461 3/4" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3/4 In Trade Size, Zinc Plated, 1.875 In Length, 0.11 LB/Ea
|
MES761 3/4" Emt Set Screw Coupling
3/4 Emt SS Coup Steel Emt Set Screw Coupling For Connecting Emt to Emt, Concrete-Tight When Taped, Tubular Construction W/Staked Robertson Head Screws Concrete-Tight When Taped Meets Ul 514B Cul/Us Listed For Emt Only 1-1/4"-4" Furnished With (4) Set Screws
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.61 (Each) |
$0.34 (Each) |
Carton/Reel |
$15.22 (25 Each) |
$0.34 (1 Each) |
Standard Packaging/Reel |
$15.22 (25 Each) |
$0.34 (1 Each) |
|
|
|
|
Description |
3/4" STL EMT SET/SCREW COUPLING |
3/4" EMT SET SCREW COUPLING |
extra long description |
MIDWEST 461 3/4 EMT SS CPL |
SWC MES-761 3/4 EMT SS CPLG STEEL |
Features |
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. |
- |
Long Description |
EMT Set Screw Coupling, 3/4 in Trade Size, Zinc Plated, 1.875 in Length, 0.11 lb/EA |
3/4 EMT SS COUP STEEL EMT SET SCREW COUPLING FOR CONNECTING EMT TO EMT, CONCRETE-TIGHT WHEN TAPED, TUBULAR CONSTRUCTION W/STAKED ROBERTSON HEAD SCREWS CONCRETE-TIGHT WHEN TAPED MEETS UL 514B cUL/us LISTED FOR EMT ONLY 1-1/4"-4" FURNISHED WITH (4) SET SCREWS |
Product Type |
3/4 Emt SS CPL |
3/4 Emt SS CPLG Steel |
Short Description |
EMT Set Screw Coupling, 3/4 in, Zinc Plated, 0.11 lb/EA |
- |
Special Features |
Concrete-Tight |
Concrete-Tight When Taped;Construction: Tubular;Features: Steel Tubular Construction;Master Quantity: 125;Meets UL514B;Shelf Quantity: 25;UL And CUL Listed For EMT, IMC And Rigid Conduit |
|
dimensions |
1.8800 IN X 1.1300 IN X 1.1300 IN |
- |
for use with |
EMT Conduit |
- |
package quantity |
25 PK |
- |
Standards Met |
UL E-22132;cUL |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Southwire |
Manufacturers Part Number |
461 |
MES-761 |
|
Category Description |
STEEL EMT FITTINGS |
STEEL EMT FITTINGS |
Type |
Set screw type coupling |
3/4" EMT SET SCREW COUPLINGS STEEL |
|
Trade Size |
3/4 in |
3/4 IN EMT |
|
|
Application |
Commercial;Non-Hazardous Location |
Connects two lengths of EMT conduit |
standard |
- |
cULus for EMT conduit only |