Item Comparison: 462, SK100RK0N

Item

462 - 1" STL Emt Set/Screw Coupling - Eaton

462
1" STL Emt Set/Screw Coupling

$1.0892 Each

$21.78 (20 Each)

QTY:
Each
Add
SK100RK0N - 1" STL Emt Set/Screw Coupling - Allied Tube and Conduit

SK100RK0N
1" STL Emt Set/Screw Coupling

$0.6323 Each

$12.65 (20 Each)

QTY:
Each
Add
Nacogdoches 95 0
All Stores 25,979 440
Vendor Eaton Allied Tube and Conduit
Catalog Number 462 SK100RK0N
Manufacturer Number 462 N/A
Category Emt Couplings - Steel Set Screw Emt Couplings Enhanced Commodity Codes - Boxes & Covers
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121434 - Electrical metallic tubing EMT connectors -
UPC/EAN/GTIN 00784564104625 50842136100262
Weight per package 0.15 (lbs/each) 0.196 (lbs/each)
Description 462 1" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 1 In Trade Size, Zinc Plated, 2.313 In Length, 0.15 LB/Ea
SK100RK0N 1" STL Emt Set/Screw Coupling
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.09 (Each) $0.63 (Each)
Carton/Reel $21.78 (20 Each) $0.63 (1 Each)
Standard Packaging/Reel $21.78 (20 Each) $12.65 (20 Each)
Finish Zinc Plated -
Length 2.313 in -
Description 1" STL EMT SET/SCREW COUPLING 1" STL EMT SET/SCREW COUPLING
extra long description MIDWEST 462 1 EMT SS CPL -
Features Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences. -
Long Description EMT Set Screw Coupling, 1 in Trade Size, Zinc Plated, 2.313 in Length, 0.15 lb/EA -
Product Type 1 Emt SS CPL -
Short Description EMT Set Screw Coupling, 1 in, Zinc Plated, 0.15 lb/EA -
Special Features Concrete-Tight -
dimensions 2.3100 IN X 1.1900 IN X 1.1900 IN -
for use with EMT Conduit -
package quantity 20 PK -
Standards Met UL E-22132;cUL -
Made in USA yes -
Brand Cooper Crouse-Hinds Allied Tube and Conduit
Manufacturers Part Number 462 -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Set screw type coupling -
Trade Size 1 in -
Weight 0.15 lb/EA -
Application Commercial;Non-Hazardous Location -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat