Nacogdoches |
0 |
23 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
470 |
470 |
Manufacturer Number |
470 |
470 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00781381507448 |
00782274003207 |
Weight per package |
0.34 (lbs/each) |
0.28 (lbs/each) |
Description |
470 1-1/4" STL FM7 CVR Assy
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For FM7 Unilet Conduit Outlet Bodies
|
470 1-1/4" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1-1/4 In Trade Size, 5.5 In Length, Wedge Nut, 0.28 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.75 (Each) |
$14.95 (Each) |
Carton/Reel |
$195.00 (20 Each) |
$14.95 (1 Each) |
Standard Packaging/Reel |
$975.00 (100 Each) |
$373.75 (25 Each) |
|
Material |
Steel |
Sheet Steel |
|
Finish |
Zinc Electroplated |
- |
|
Hub Size |
1.25 |
- |
Length |
- |
5.5 in |
|
Description |
1-1/4" STL FM7 CVR ASSY |
1-1/4" STL FM7 COND BODY CVR |
extra long description |
APP 470 1-1/4 STL FM7 COVER ASSY |
CRS-H 470 1 1/4 WDGNUT SHT STEEL FO |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7 Unilet Conduit Outlet Bodies |
Blank Cover, Form 7 Body Type, 1-1/4 in Trade Size, 5.5 in Length, Wedge Nut, 0.28 lb/EA |
Product Type |
1-1/4 STL FM7 Cover Assy |
1 1/4 Wdgnut SHT Steel Form 7 CVR |
Short Description |
- |
Blank Cover, 1-1/4 ", Form 7 Body, Steel, w/Gasket |
Special Features |
Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body; Approved for use in wet locations; The cover is secured with clips, not screws; Stainless steel screws; Wiring capacity: 2 CU-IN as per NEC 314.16(A) |
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time |
|
body type |
- |
Form 7 |
dimensions |
- |
2.1900 IN X 0.8400 IN X 5.5000 IN |
for use with |
- |
Condulet(R) Conduit Body |
Form |
7 |
- |
Mounting Type |
- |
Wedge Nut |
package quantity |
- |
1 CT;25 PK |
Standards Met |
- |
UL 514B Listed;CSA Certified C22.2 |
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
- |
470 |
sub brand |
Wedge-Lok |
- |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Blank Clip Cover With Screw |
Wedge nut cover |
|
|
|
Application |
For FM7 Unilet Conduit Outlet Bodies |
Conduit Fitting |
Mounting |
Screw-In |
- |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |