Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Lenox |
Catalog Number |
48220050 |
20141V024HE |
Manufacturer Number |
48-22-0050 |
20141V024HE |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Hand Tools & Hydraulic Tools -
Hand Tool Bits, Parts, Acessor
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27111508 - Saws
|
27112802 - Saw blades
|
UPC/EAN/GTIN |
00045242362226 |
00082472201413 |
Weight per package |
1.675 (lbs/each) |
0.35 (lbs/each) |
Description |
48220050 12" High Tension Hacksaw
High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 In Overall Length, 1 Piece, 1.7 LB
|
20141V024HE Hacksaw V024HE 10 X 1/2 X 023 X 24 10/PK
Hacksaw V024HE 10 X1/2X023X24 10/PK
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.45 (Each) |
$2.55 (Each) |
Carton/Reel |
$27.45 (1 Each) |
$2.55 (1 Each) |
Standard Packaging/Reel |
$27.45 (1 Each) |
$25.50 (10 Each) |
|
|
Color |
Red/Black |
- |
Cut Material |
- |
Medium Metal |
Handle Material |
Reinforced Metal (Frame) |
- |
|
Length |
16 |
- |
Overall Length |
16 in |
- |
|
Commodity Description |
- |
Hand Tool Bits, Parts, Accessories |
Description |
12" HIGH TENSION HACKSAW |
HACKSAW V024HE 10 X 1/2 X 023 X 24 10/PK |
extra long description |
MILW 48-22-0050 Hacksaw |
HAND TYPE; BI-METAL MATERIAL; 10 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; MEDIUM METAL CUT MATERIAL; 24 TEETH PER INCH |
Features |
The Milwaukee 12" High Tension Hacksaw is designed to be the most durable, highest tension hacksaw available to professional users. The reinforced metal frame is up to 5X more durable than competitors and supports up 4X higher tension. A high leverage tension knob allows users to easily reach higher tension. An overmolded handle ensures secure grip and user comfort. |
- |
Long Description |
High Tension Hacksaw, 12 in Blade Length, Reinforced Metal (Frame) Handle Material, Red/Black, 16 in Overall Length, 1 Piece, 1.7 lb |
HACKSAW V024HE 10 X1/2X023X24 10/PK |
Product Type |
High Tension Hacksaw |
Hacksaw Blade |
Short Description |
High Tension Hacksaw, 16 in, Reinforced Metal (Frame), Red/Black |
- |
Special Features |
A High Leverage Tension Knob Allows Users to Easily Reach Higher Tension |
- |
|
Blade Length |
12 in |
10 INCH |
Blade Width |
- |
1/2 INCH |
Handle Length |
4.5 |
- |
Number of Pieces |
1 |
- |
Teeth per Inch |
- |
24 in |
|
Brand |
Milwaukee Electric Tool |
LENOX |
Manufacturers Part Number |
48220050 |
20141V024HE |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |
Type |
- |
HAND |