Item Comparison: 48220307, 48220305

Item

48220307 - Folding Jab Saw - Milwaukee®

48220307
Folding Jab Saw

$20.00 Each

$960.00 (48 Each)

QTY:
Each
Add
48220305 - Folding Jab Saw - Milwaukee®

48220305
Folding Jab Saw

$24.14 Each

$24.14 (1 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 9 4
Vendor Milwaukee® Milwaukee®
Catalog Number 48220307 48220305
Manufacturer Number 48-22-0307 48-22-0305C
Category Enhanced Commodity Codes - Tools & Testers Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Power Tools Hand Tools
UNSPSC 27111508 - Saws 27111508 - Saws
UPC/EAN/GTIN 00045242638796 00045242204649
Weight per package 0.5 (lbs/each) 0.64 (lbs/each)
Description 48220307 Folding Jab Saw
The Milwaukee® Folding Jab Saw Fits All 6" Sawzall® Blades For Quick Cutting Into Multiple Materials. The Slide Lock Design Offers The Fastest Blade Change to Increase Productivity On The Jobsite. The 6" 8TPI Sawzall® Drywall Blade Features A Large Piercing Tip For Easy Plunge Cuts and Fleam Ground Teeth For Smooth Cuts. The Blade Easily Folds Into The Handle to Avoid Piercing Through Tool Pouches and Bags. Complete With Ribbed Indentions to Increase Handle Grip, The Folding Jab Saw Also Features A Lanyard
48220305 Folding Jab Saw
Folding Jab Saw, 6-1/2 In Blade Length, Rubber Handle Material, 0.64 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $20.00 (Each) $24.14 (Each)
Carton/Reel $20.00 (1 Each) $24.14 (1 Each)
Standard Packaging/Reel $960.00 (48 Each) $24.14 (1 Each)
Handle Material - Rubber
Description FOLDING JAB SAW FOLDING JAB SAW
extra long description MILW 48-22-0307 Folding Jab Saw MILW 48-22-0305 Folding Jab Saw 6-i
Features MILWAUKEE® delivers hand tools that drive ultimate productivity and superior performance. Solutions are developed with an understanding of jobsite demands, like Cutting Pliers (USA) that deliver the easiest cuts and a lasting edge, plus Screwdrivers (USA) with the best tip fit and max grip. Milwaukee provides a wide range of Hand Tools covering everything from cutting, fastening, measuring, marking, striking, wrecking, mechanics, electrical, plumbing, power utility hand tools and much more. The Milwaukee(R) Folding Jab Saw allows for quick cutting into multiple materials using standard SAWZALL(R) recip saw blades. The Folding Jab Saw offers a tool free blade change to avoid downtime in the field and a blade that folds into the handle for easy storage. Complete with rubber over mold to increase comfort and reduce hand slippage.
Long Description The MILWAUKEE® Folding Jab Saw fits all 6" SAWZALL® blades for quick cutting into multiple materials. The slide lock design offers the fastest blade change to increase productivity on the jobsite. The 6" 8TPI SAWZALL® Drywall Blade features a large piercing tip for easy plunge cuts and fleam ground teeth for smooth cuts. The blade easily folds into the handle to avoid piercing through tool pouches and bags. Complete with ribbed indentions to increase handle grip, the folding jab saw also features a lanyard Folding Jab Saw, 6-1/2 in Blade Length, Rubber Handle Material, 0.64 lb
Product Type Folding Jab Saw Folding Jab Saw
Short Description - Folding Jab Saw, Rubber
Special Features - Tool Free Blade Change - Change Blades Up to 10x Faster;Folding Blade - Easier and Safer Storage;Rubber Over Mold Grip - Increased Comfort;Accepts All Sawzall Blades - Increased Versatility;Includes 3 Blades - Increased Versatility and Added Value;In
Handle Length - 6.5
idea granular category code - 1954
Saw Length - 12
Brand Milwaukee® Milwaukee Electric Tool
Manufacturers Part Number 48-22-0307 48-22-0305
Category Description POWER TOOLS HAND TOOLS
Status - Inactive
Weight - 0.64 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat