Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Lenox |
Milwaukee® |
Catalog Number |
3084712X |
48284006 |
Manufacturer Number |
3084712X |
48-28-4006 |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Bits, Blades, and Hole Saws
|
UNSPSC |
27112800 - Tool attachments and accessories
|
N/A
|
UPC/EAN/GTIN |
00082472308471 |
00045242122516 |
Weight per package |
0.91 (lbs/each) |
0.895 (lbs/each) |
Description |
3084712X Accessories 12" Extension-1/2 Chuck
Accessories 12IN Extension-1/2 Chuck 1PK
|
48284006 Bit Extension 12"
Bit Extension, 7/16 In Shank Diameter, Hex Drive, 12 In Overall Length, 0.84 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.58 (Each) |
$26.00 (Each) |
Carton/Reel |
$21.58 (1 Each) |
$26.00 (1 Each) |
Standard Packaging/Reel |
$21.58 (1 Each) |
$26.00 (1 Each) |
|
Material |
HARDENED CARBON STEEL |
Steel |
|
|
Additional Information |
Chuck Size 1/2 Inch |
- |
Commodity Description |
POWER TOOLS BITS, PARTS, ACCESSORIES |
- |
Description |
ACCESSORIES 12" EXTENSION-1/2 CHUCK |
BIT EXTENSION 12" |
extra long description |
HARDENED CARBON STEEL MATERIAL; 12 INCH DESIGNATED SIZE; ARBOR EXTENSION; 1L, 2L, 3L SOLID HEX ARBOR, 2L SNAP-BACK ARBOR USED ON MODEL/BRAND; HOLE SAW ARBOR USED ON ITEM; CHUCK SIZE 1/2 INCH |
MILW 48-28-4006 12 In. Bit Extensio |
Features |
- |
Extend your reach when drilling with Milwaukee Selfeed Bits, Auger Bits and Hole Saws. Accepts all 7/16 inch hex, secures with a hex key included. The 7/16 inch hex fits both 3 jawed chucks, 1/2 inch drill capacity and larger, as well as 7/16 inch Quick Change chucks. |
Long Description |
ACCESSORIES 12IN EXTENSION-1/2 CHUCK 1PK |
Bit Extension, 7/16 in Shank Diameter, Hex Drive, 12 in Overall Length, 0.84 lb |
Product Type |
Hole Saw Arbor Extension |
Bit Extension |
Short Description |
- |
Bit Extension, 7/16 in Shank, For Selfeed Bit;Auger Bit;Hole Saw 1 in Diameter and Larger With 7/16 in Shank |
|
Compatible With |
- |
Selfeed Bit;Auger Bit;Hole Saw 1 in Diameter and Larger with 7/16 in Shank |
Designated Size |
12 Inch |
- |
Drive Type |
- |
Hex |
Item |
Arbor Extension |
- |
package quantity |
- |
1 ct |
Shank Diameter |
- |
7/16 in |
Used On Item |
HOLE SAW ARBOR |
- |
Used On Item Model/Brand |
1L, 2L, 3L Solid Hex Arbor, 2L Snap-Back Arbor |
- |
|
|
Brand |
LENOX |
Milwaukee Electric Tool |
Manufacturers Part Number |
3084712X |
48284006 |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
BITS, BLADES, AND HOLE SAWS |