Item Comparison: 48390510, 48390511

Item

48390510 - 14 Tpi STD Deep Cut Portable Band Saw Blade 1PK - Milwaukee®

48390510
14 Tpi STD Deep Cut Portable Band Saw Blade 1PK

$9.20 Each

$9.20 (1 Each)

QTY:
Each
Add
48390511 - 14 Tpi STD Deep Cut Portable Band Saw Blade 3PK - Milwaukee®

48390511
14 Tpi STD Deep Cut Portable Band Saw Blade 3PK

$21.69 Each

$21.69 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 109 284
Vendor Milwaukee® Milwaukee®
Catalog Number 48390510 48390511
Manufacturer Number 48-39-0510 48-39-0511
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 27112802 - Saw blades
UPC/EAN/GTIN 00045242132157 00045242132164
Weight per package 0.365 (lbs/each) 0.605 (lbs/each)
Description 48390510 14 Tpi STD Deep Cut Portable Band Saw Blade 1PK
Maximize Your Band Saw Performance and Make Straight, Accurate Cuts In A Variety Of Materials With The Milwaukee® 14 Tpi Standard / Deep-Cut Portable Band Saw Blade. Get Exceptional Durability and Accuracy For Your Portable Band Saw That Takes A 44-7/8 In. Blade. Milwaukee'S Standard/Deep Cut Band Saw Blades Deliver Long Tooth Life In A Variety Of Metal, Including Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe. The Blade'S Tooth Form, Pitch and Set Ensure Straight, Accurate Cuts Time and Ti
48390511 14 Tpi STD Deep Cut Portable Band Saw Blade 3PK
Bandsaw Blade, 14 Teeth Per Inch, 0.54 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.20 (Each) $21.69 (Each)
Carton/Reel $9.20 (1 Each) $21.69 (1 Each)
Standard Packaging/Reel $9.20 (1 Each) $21.69 (1 Each)
Length 44-7/8 -
Width 0.5 -
Description 14 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 1PK 14 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 3PK
extra long description MILW 48-39-0510 44-7/8"14TPIBndSwBl MILW 48-39-0511 44-7/8"14 TPI 3Ct
Features 14 TPI Standard / Deep Cut Portable Band Saw Blade Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
Long Description Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and ti Bandsaw Blade, 14 Teeth per Inch, 0.54 lb
Product Type 44-7/8"14tpibndswbld Bandsaw Blade
Short Description 44-7/8"14TPIBndSwBld Bandsaw Blade, 14 Teeth per Inch, 0.54 lb
Blade Length 44.875 44.875
Blade Thickness 0.02 0.02
Blade Width 0.5 0.5
idea granular category code - 1156
package quantity - 3 PK
Teeth per Inch - 14
Made in USA - yes
Brand milwaukee Milwaukee Electric Tool
Manufacturers Part Number 48-39-0510 48-39-0511
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight - 0.54 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat