Item Comparison: 48390511, 8011538EW14

Item

48390511 - 14 Tpi STD Deep Cut Portable Band Saw Blade 3PK - Milwaukee®

48390511
14 Tpi STD Deep Cut Portable Band Saw Blade 3PK

$21.69 Each

$21.69 (1 Each)

QTY:
Each
Add
8011538EW14 - Porta-Band 44-7/8 X 1/2 X 023 X 14TW 3/PK - Lenox

8011538EW14
Porta-Band 44-7/8 X 1/2 X 023 X 14TW 3/PK

$0.00 Each

$0.00 (3 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 281 0
Vendor Milwaukee® Lenox
Catalog Number 48390511 8011538EW14
Manufacturer Number 48-39-0511 8011538EW14
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112802 - Saw blades 23242112 - Metal cutting band saw blade
UPC/EAN/GTIN 00045242132164 00082472801156
Weight per package 0.605 (lbs/each) 0.705 (lbs/each)
Description 48390511 14 Tpi STD Deep Cut Portable Band Saw Blade 3PK
Bandsaw Blade, 14 Teeth Per Inch, 0.54 LB
8011538EW14 Porta-Band 44-7/8 X 1/2 X 023 X 14TW 3/PK
Porta-Band 44-7/8X1/2X023X14TW 3/PK
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.69 (Each) $0.00 (Each)
Carton/Reel $21.69 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $21.69 (1 Each) $0.00 (3 Each)
Material - Bi-Metal (Blade), Matrix (Edge)
Cut Material - 3/16 to 3/8 Inch Metal
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description 14 TPI STD DEEP CUT PORTABLE BAND SAW BLADE 3PK PORTA-BAND 44-7/8 X 1/2 X 023 X 14TW 3/PK
extra long description MILW 48-39-0511 44-7/8"14 TPI 3Ct PORTABLE, MATRIX EDGE TYPE; BI-METAL MATERIAL; 44-7/8 INCH BLADE LENGTH; 1/2 INCH BLADE WIDTH; METAL CUT MATERIAL; 0.023 INCH BLADE THICKNESS; 14 TEETH PER INCH; MASTER-BAND[R] BRAND; CUTTING CAPACITY 3/16 TO 3/8 INCH
Features Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. -
Long Description Bandsaw Blade, 14 Teeth per Inch, 0.54 lb PORTA-BAND 44-7/8X1/2X023X14TW 3/PK
Product Type Bandsaw Blade Portable Band Saw Blade
Short Description Bandsaw Blade, 14 Teeth per Inch, 0.54 lb -
Blade Length 44.875 44-7/8 INCH
Blade Thickness 0.02 0.023 INCH
Blade Width 0.5 1/2 INCH
idea granular category code 1156 -
package quantity 3 PK -
Teeth per Inch 14 14
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 48-39-0511 8011538EW14
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Weight 0.54 lb -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat