Item Comparison: 48738922, 60185

Item

48738922 - Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg - Milwaukee®

48738922
Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg

$7.97 Each

$47.82 (6 Each)

QTY:
Each
Add
60185 - Work Gloves, Cut Level 2, Touchscreen Large 2-Pair - Klein Tools

60185
Work Gloves, Cut Level 2, Touchscreen Large 2-Pair

$13.98 Each

$139.80 (10 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 570 8
Vendor Milwaukee® Klein Tools
Catalog Number 48738922 60185
Manufacturer Number 48-73-8922 60185
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Job Site & Safety Apparel Job Site & Safety Apparel
UNSPSC 46181536 - Anti cut gloves 46181504 - Protective gloves
UPC/EAN/GTIN 00045242553563 00092644601859
Weight per package 0.11 (lbs/each) 0.216 (lbs/each)
Description 48738922 Hi-Vis Cut Level 2 Polyurethane Dipped Gloves Larg
The Milwaukee® High-Visibility Ansi/Isea 105-2016 Cut Level 2 Polyurethane Dipped Gloves Are Designed to Provide A Better Fit and Better Protection. These Hi-Vis Cut Resistant Gloves Have A Reinforced Nitrile Coating Between The Thumb and Index Finger For Enhanced Durability In High Wear Points. The Cut Resistant Gloves Feature Smartswipe™ Touchscreen Compatible Fingertips. The Cut Level 2 Gloves Are Knit With 15 Gauge For Better Dexterity When Handling Small Objects. These Breathable Gloves Are Lightweig
60185 Work Gloves, Cut Level 2, Touchscreen Large 2-Pair
Klein 60185 Work Gloves, Cut 2, LG,
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.97 (Each) $13.98 (Each)
Carton/Reel $47.82 (6 Each) $13.98 (1 Each)
Standard Packaging/Reel $47.82 (6 Each) $139.80 (10 Each)
Material - Polyester, HPPE, Nitrile
Color - Gray Knit, Black Coating, Orange Cuff Thread
Overall Length - 9.5" (24.1 cm)
Size - Large
Thickness - 1/16" (0.2 cm)
Description HI-VIS CUT LEVEL 2 POLYURETHANE DIPPED GLOVES LARG WORK GLOVES, CUT LEVEL 2, TOUCHSCREEN LARGE 2-PAIR
extra long description MILW 48-73-8922 Hi-Vis Cut Level 2 -
Features High Visibility Cut Level 2 Polyurethane Dipped Gloves - L Cut 2 Work Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. ANSI rated for A2 Cut Resistance, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.
Long Description The MILWAUKEE® High-Visibility ANSI/ISEA 105-2016 Cut Level 2 Polyurethane Dipped Gloves are designed to provide a Better Fit and Better Protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweig KLEIN 60185 Work Gloves, Cut 2, Lg,
Product Type Hi-Vis Cut Level 2 Poly Dipped-L Work Gloves, Cut 2, LG, 2-PR
Short Description HiVis Cut Lvl 2 Poly Dp-L -
Special Features - Cut Resistance, Easy Pull-On Style, Touchscreen
gender - Unisex
Glove Material Polyurethane -
media - Yes
Overall Height - 1.8" (4.6 cm)
Overall Width - 6" (15.2 cm)
package quantity 1 2-Pair
Water Resistant NO NO
Brand Klein Tools
Manufacturers Part Number 48-73-8922 60185
Category Description Job Site & Safety Apparel Job Site & Safety Apparel
Type - Cut-Resistant Level 2 Gloves
Manufacturer Status - Inactive
Status - Inactive
Weight - 4 oz (113.4 g)
Application - Utility
standard - ANSI A2 Cut Resistance; EN 388: 2015 4342 B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat