Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Milwaukee® |
Greenlee |
Catalog Number |
49162670 |
442AV |
Manufacturer Number |
49-16-2670 |
442AV |
Category |
Power Tools -
Bits, Parts, Accessories
|
Power Tools -
Bits, Parts, Accessories
|
Classification |
Bits, Blades, and Hole Saws
|
Hand Tools
|
UNSPSC |
27112804 - Stamping dies or punches
|
27111505 - Punches or nail sets or drifts
|
UPC/EAN/GTIN |
00045242311651 |
00783310040637 |
Weight per package |
1.34 (lbs/each) |
1.34 (lbs/each) |
Description |
49162670 Exact 2" Die
Exact™ Punches and Dies Have Innovative Features Which Bring Value For The Contractor. Heavy Duty, They Can Punch Holes In Both Mild and Stainless Steel Material. Laser Engraved Cross Hairs On The Dies Deliver Clearest Alignment With Pre-Drawn Cross Hairs. Both The Tooth Geometry Of The Punches, and Slug Removal Ports On The Dies, Provide Optimal Slug Removal. Large Size Id Markings On Both The Punches and Dies Permit Easy Punch and Die Selection. Exact™ Punches and Dies Do Not Require Spacers. Finally, No
|
442AV Die-RD 2.00 (61, 5MM) Cond(737)
Standard Round 2" Conduit Size Die.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.22 (Each) |
$57.66 (Each) |
Carton/Reel |
$77.22 (1 Each) |
$57.66 (1 Each) |
Standard Packaging/Reel |
$77.22 (1 Each) |
$57.66 (1 Each) |
|
|
Size |
- |
Replacement Die for 2-7/8 In Standard Round Knockout |
|
Description |
EXACT 2" DIE |
DIE-RD 2.00 (61,5MM) COND(737) |
extra long description |
MILW 49-16-2670 2" die |
GRN 442AV 2.00 (61,5MM) ROUND CONDU |
Features |
EXACT™ 2 in. Die |
- |
Long Description |
EXACT™ punches and dies have innovative features which bring value for the contractor. Heavy duty, they can punch holes in both mild and stainless steel material. Laser engraved cross hairs on the dies deliver clearest alignment with pre-drawn cross hairs. Both the tooth geometry of the punches, and slug removal ports on the dies, provide optimal slug removal. Large size ID markings on both the punches and dies permit easy punch and die selection. EXACT™ punches and dies do not require spacers. Finally, no |
Standard round 2" Conduit size die. |
Product Type |
2" Die |
2.00 (61, 5MM) Round Conduit Die |
Short Description |
2" die |
- |
|
Kit Contents |
2 in. Die |
- |
Knockout Size |
1/2" |
- |
|
Brand |
milwaukee |
GREENLEE |
Manufacturers Part Number |
49-16-2670 |
442AV |
|
Category Description |
BITS, BLADES, AND HOLE SAWS |
HAND TOOLS |
Type |
- |
Replacement Die for standard round knockout punches |
|
Application |
- |
Use with battery-powered, hydraulic, ratchet or manual drivers. Capacity up to 10 gauge mild steel. Use on mild steel, aluminum, fiberglass and plastic. |