Item Comparison: 49560032, 30887VB7

Item

49560032 - 7/8" Hole Dozer Bi-Metal Hole Saw - Milwaukee®

49560032
7/8" Hole Dozer Bi-Metal Hole Saw

$9.66 Each

$9.66 (1 Each)

QTY:
Each
Add
30887VB7 - Vari Bit VB7 Hole Size 7/8" - Lenox

30887VB7
Vari Bit VB7 Hole Size 7/8"

$80.71 Each

$80.71 (1 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 680 0
Vendor Milwaukee® Lenox
Catalog Number 49560032 30887VB7
Manufacturer Number 49-56-0032 30887VB7
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112826 - Hole saws 23241640 - Multi step drill
UPC/EAN/GTIN 00045242192878 00082472308877
Weight per package 0.11 (lbs/each) 0.12 (lbs/each)
Description 49560032 7/8" Hole Dozer Bi-Metal Hole Saw
Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 LB
30887VB7 Vari Bit VB7 Hole Size 7/8"
Vari Bit VB7 1PK Hole Size 7/8in
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.66 (Each) $80.71 (Each)
Carton/Reel $9.66 (1 Each) $80.71 (1 Each)
Standard Packaging/Reel $9.66 (1 Each) $80.71 (1 Each)
Material Bi-Metal;8% Cobalt;Steel (Teeth) Metal
Finish - Steam Oxide Coated
Length 2.625 -
Commodity Description - POWER TOOLS BITS, PARTS, ACCESSORIES
Description 7/8" HOLE DOZER BI-METAL HOLE SAW VARI BIT VB7 HOLE SIZE 7/8"
extra long description MILW 49-56-0032 7/8" Hole Dozer Hol SPLIT POINT, ENHANCED FLUTE TYPE; METAL MATERIAL; STEAM OXIDE COATED FINISH; 7/8 INCH MAX. DRILL SIZE; 3/8 INCH SHANK SIZE; 1 SIZE(S); VARI-BIT[R] BRAND
Features Made in the USA, the Milwaukee(R) Hole Dozer(TM) Hole Saw features Rip Guard(TM), the strongest tooth form in the industry, backed by the Rip Guard(TM) Limited Lifetime Tooth Break Warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard(TM) warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quali -
Long Description Hole Saw, Bi-Metal, 8% Cobalt, Steel (Teeth) Material, 0.13 lb VARI BIT VB7 1PK HOLE SIZE 7/8IN
Product Type Hole Saw Step Drill Bit
Short Description 7/8" Hole Saw, Bi-Metal -
Compatible With 49-56-7210 Arbor;49-56-6950 Arbor;49-56-7000 Arbor;49-56-7010 Arbor -
Maximum Drill Size - 7/8 Inch
Number of Sizes - 1
package quantity 1 PK -
Shank Size - 3/8 INCH
Made in USA yes -
Brand Milwaukee Electric Tool LENOX
Manufacturers Part Number 49560032 30887VB7
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type - Split Point, Enhanced Flute
Weight 0.13 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat