Item Comparison: 49567010, 49566950

Item

49567010 - Small Thread Arbor, 3/8" Shank - Milwaukee®

49567010
Small Thread Arbor, 3/8" Shank

$18.88 Each

$18.88 (1 Each)

QTY:
Each
Add
49566950 - Small Thread Arbor, 1/4" Shank - Milwaukee®

49566950
Small Thread Arbor, 1/4" Shank

$8.32 Each

$8.32 (1 Each)

QTY:
Each
Add
Nacogdoches 0 1
All Stores 572 212
Vendor Milwaukee® Milwaukee®
Catalog Number 49567010 49566950
Manufacturer Number 49-56-7010 49-56-6950
Category Power Tools - Bits, Parts, Accessories Power Tools - Bits, Parts, Accessories
Classification Bits, Blades, and Hole Saws Bits, Blades, and Hole Saws
UNSPSC 27112826 - Hole saws 27112826 - Hole saws
UPC/EAN/GTIN 00045242200177 00045242200009
Weight per package 0.22 (lbs/each) 0.19 (lbs/each)
Description 49567010 Small Thread Arbor, 3/8" Shank
Small Thread Arbor, 3/8 In Shank Diameter, Hardened Steel, 0.14 LB
49566950 Small Thread Arbor, 1/4" Shank
Small Thread Arbor, 1/4 In Shank Diameter, Hardened Steel, 0.1 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.88 (Each) $8.32 (Each)
Carton/Reel $18.88 (1 Each) $8.32 (1 Each)
Standard Packaging/Reel $18.88 (1 Each) $8.32 (1 Each)
Material Hardened Steel Hardened Steel
Diameter 0.375 0.25
Length 5.7 4.2
Description SMALL THREAD ARBOR, 3/8" SHANK SMALL THREAD ARBOR, 1/4" SHANK
extra long description MILW 49-56-7010 3/8 In. Hole Saw Ar MILW 49-56-6950 1/4" Arbor Shank
Features 3/8" Small Thread Arbor 1/4" Small Thread Arbor
Long Description Small Thread Arbor, 3/8 in Shank Diameter, Hardened Steel, 0.14 lb Small Thread Arbor, 1/4 in Shank Diameter, Hardened Steel, 0.1 lb
Product Type Small Thread Arbor Small Thread Arbor
Short Description Small Thread Arbor, 3/8 in Shank, Hardened Steel Small Thread Arbor, 1/4 in Shank, Hardened Steel
Special Features Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 3/8 IN And Larger Durable Hardened Steel Construction; Fits All Hole Saws Up To 1-3/16 IN; Fits All Drill Chucks 1/4 IN And Larger
arbor size Up To 1-3/16 Up To 1-3/16
Compatible With All Hole Saw up to 1-3/16 in;Drill Chuck 3/8 in and Larger All Hole Saw up to 1-3/16 in;Drill Chuck 1/4 in and Larger
Inside Diameter 0.375 0.250000
outside diameter 0.375 0.250000
package quantity 1 PK 1 PK
Shank Diameter - 1/4 in
Made in USA yes yes
Brand Milwaukee Electric Tool Milwaukee Electric Tool
Manufacturers Part Number 49567010 49566950
Category Description BITS, BLADES, AND HOLE SAWS BITS, BLADES, AND HOLE SAWS
Type Hole Saw Hole Saw
Weight 0.14 lb 0.1 lb
Application Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 3/8 IN And Larger Fits All Hole Saws Up To 1-3/16 IN And Drill Chucks 1/4 IN And Larger
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat