Item Comparison: 4SLSTPSLCUNV, 63786

Item

4SLSTPSLCUNV - 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM - Metalux

4SLSTPSLCUNV
4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM

$84.99 Each

$84.99 (1 Each)

QTY:
Each
Add
63786 - 4' 22/35/45/55W Led Strip 35K/4K/5K 2860-7150LM - Ledvance

63786
4' 22/35/45/55W Led Strip 35K/4K/5K 2860-7150LM

$69.99 Each

$69.99 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 661 0
Vendor Metalux Ledvance
Catalog Number 4SLSTPSLCUNV 63786
Manufacturer Number 4SLSTPSLC-UNV STRIP3A/S055UNHD8SC7/48/WH/63786
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39112507 - Strip lights N/A
UPC/EAN/GTIN 00080083174416 00046135637865
Weight per package 4.4 (lbs/each) 4.698 (lbs/each)
Description 4SLSTPSLCUNV 4' Led Strip Lumen/CCT SLCT 35K/4K/5K 2400-6000LM
Led Striplight, 4FT, Selectable CCT 3500K-5000K
63786 4' 22/35/45/55W Led Strip 35K/4K/5K 2860-7150LM
4 Foot Dual Selectable Strip Light, Gen 3, 22/35/45/55W Selectable, 120 347V, 0 10V Dimming, 80+Cri, 3500/4000/5000K Selectable, White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $84.99 (Each) $69.99 (Each)
Carton/Reel $84.99 (1 Each) $69.99 (1 Each)
Standard Packaging/Reel $84.99 (1 Each) $69.99 (1 Each)
amperage rating 0.15-0.40A (120V) 0.06-0.17A (277V) -
Lamp Type LED -
Voltage Rating 120-277V -
Wattage 18-48W -
Size 47.244 IN Length 3.74 IN Width 3.74 IN Height -
Description 4' LED STRIP LUMEN/CCT SLCT 35K/4K/5K 2400-6000LM 4' 22/35/45/55W LED STRIP 35K/4K/5K 2860-7150LM
extra long description CLS 4SLSTPSLC-UNV 4SLSTPSLC-UNV SYL STRIP3A/S055UNHD8SC7/48/WH/6378
Long Description LED Striplight, 4ft, selectable CCT 3500K-5000K 4 foot Dual Selectable Strip Light, gen 3, 22/35/45/55W selectable, 120 347V, 0 10V dimming, 80+CRI, 3500/4000/5000K selectable, white
Product Type 4SLSTPSLC-Unv STRIP3AS055UNHD8SC748WH 8/CS 1/Sku
Special Features Lumen packages for the most common striplight applications -
lumens 2400-6100 -
Socket Type N/A -
Voltage - 120.00 - 347.00 V
Brand METALUX Ledvance
Manufacturers Part Number 4SLSTPSLC-UNV STRIP3A/S055UNHD8SC7/48/WH/637
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type Strip -
Application lighting -
Mounting Surface/Suspension Mount -
standard DLC Certified;RoHS Compliant;ISO Certified;cULus Listed - Damp Location;LM79/LM80 Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat