Item Comparison: 4ST2L40SC3, 4SNLEDLD532SLUNV

Item

4ST2L40SC3 - 4' 40W Led 2L Strip 35K/4K/5K Select 4700LM - Metalux

4ST2L40SC3
4' 40W Led 2L Strip 35K/4K/5K Select 4700LM

$87.25 Each

$87.25 (1 Each)

QTY:
Each
Add
4SNLEDLD532SLUNV - 4snledld532slunvl840cd1u - Metalux

4SNLEDLD532SLUNV
4snledld532slunvl840cd1u

$148.63 Each

$148.63 (1 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 317 23
Vendor Metalux Metalux
Catalog Number 4ST2L40SC3 4SNLEDLD532SLUNV
Manufacturer Number 4ST2L40SC3 4SNLEDLD532SLUNV
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Architectural & Specification Lighting Led Highbay, Lowbay & Industrial Lighting
UNSPSC 39112507 - Strip lights 39112507 - Strip lights
UPC/EAN/GTIN 00080083241583 00080083803545
Weight per package 4.91 (lbs/each) 4.98 (lbs/each)
Description 4ST2L40SC3 4' 40W Led 2L Strip 35K/4K/5K Select 4700LM
4FT Linear Led Striplight, Dual Lens, 4760LUMEN, CCT Selectable (3500K, 4000K, 5000K), Unv, 0-10V Dimming
4SNLEDLD532SLUNV 4snledld532slunvl840cd1u
Led Linear Striplight, 120/277 V Ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 H Average Life, Dimmable, 3148 LM Brightness (Lumens), 48 In Length, 1-25/32 In Width, 2-7/8 In Height, 7.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.25 (Each) $148.63 (Each)
Carton/Reel $87.25 (1 Each) $148.63 (1 Each)
Standard Packaging/Reel $87.25 (1 Each) $148.63 (1 Each)
amperage rating 0.34A (120V) 0.15A (277V) 0.09 at (277V)
Current Rating - 0.09 A @ 277 V
Lamp Type LED LED
Material - Cold Rolled Steel
Number of Lamps - N/A
Voltage Rating 120-227V 120/277 V ac
Wattage 40W 21W
Color Rendering Index - 80
color temperature - 4000 K
Height - 2-7/8 in;73 mm
Length - 48 in;1219 mm
Size 48.35 IN Length 3.74 IN Width 2.56 IN Height 50.601 IN Length 3.6 IN Width 3.201 IN Height
Width - 1-25/32 in;46 mm
Description 4' 40W LED 2L STRIP 35K/4K/5K SELECT 4700LM 4SNLEDLD532SLUNVL840CD1U
extra long description CLS 4ST2L40SC3 4' LED STRIP 2L DIM CLS 4SNLED-LD5-32SL-UNV-L840-CD1-U
Features - SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Long Description 4ft Linear LED Striplight, Dual Lens, 4760Lumen, CCT Selectable (3500K, 4000K, 5000K), UNV, 0-10V Dimming LED Linear Striplight, 120/277 V ac, 0.09 A @ 277 V, 21 W, Cold Rolled Steel, 4000 K, 80, >60000 h Average Life, Dimmable, 3148 lm Brightness (Lumens), 48 in Length, 1-25/32 in Width, 2-7/8 in Height, 7.2 lb
Product Type 4' Led Strip 2L Dim 42L CCT SEL35/4/5K 4 FT Led Striplight, 3200 LM, 40K, 0-10V
Short Description - LED Linear Striplight, 0.09 A @ 277 V, 21 W
Special Features 0-10V dimming available for 4000K, double lens 2ft, 4ft and 8ft stock Standard (sl) and High Lumen/High Efficacy (hl) Packages;Two Different Reectors for Precise Distribution Control
average life - >60000 h
Brightness (Lumens) - 3148 lm
dimmable - Yes
lumens 4760 3273
package quantity - 1 ct
Socket Type N/A -
Standards Met - cULus Listed;RoHS Compliant;DLC Listed;DLC Listed Premium
Total Wattage - 21 W
Brand METALUX Eaton Lighting
Manufacturers Part Number 4ST2L40SC3 4SNLED-LD5-32SL-UNV-L840-CD1-U
sub brand - SNLED Series
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type Striplights Strip
Weight - 7.2 lb
Application lighting Lighting;Commercial;Industrial;Retail;Residential
Mounting Strip Strip
standard UL/cUL Listed - Damp Location;RoHS Compliant;LM79/LM80 Compliant;DLC Qualified;NFPA 101 Compliant;NEC cULus Listed;40 Degree C Ambient Temperature Rating
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat