Item Comparison: 5010AST, 4110ST

Item

5010AST - Cable Conn W/Ins Throat - Arlington

5010AST
Cable Conn W/Ins Throat

$2.1256 Each

$531.40 (250 Each)

QTY:
Each
Add
4110ST - SNAP2IT Snap In - Arlington

4110ST
SNAP2IT Snap In

$2.9433 Each

$2.94 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 10,656 1,088
Vendor Arlington Arlington
Catalog Number 5010AST 4110ST
Manufacturer Number 5010AST 4110ST
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification Cord Connectors & Cord Grips Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00018997005175 00018997007285
Weight per package 0.1 (lbs/each) 0.088 (lbs/each)
Description 5010AST Cable Conn W/Ins Throat
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 In Length, 1.514 In Diameter, Insulated, Snap-In Connection, 0.100 LB/Ea
4110ST SNAP2IT Snap In
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Wider Cable Range.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.13 (Each) $2.94 (Each)
Carton/Reel $53.14 (25 Each) $2.94 (1 Each)
Standard Packaging/Reel $531.40 (250 Each) $2.94 (1 Each)
Material Die-Cast Zinc Zinc
Color Silver Silver
Finish Silver Silver
Diameter 1.514 in -
Length 2.210 in -
Size L(2.210) x W(1.514) x H(0.840) L(2.075) x W(1.252) x H(1.000)
Construction - Die-Cast
Description CABLE CONN W/INS THROAT SNAP2IT SNAP IN
extra long description ARL 5010AST SNAP 2IT CONN W/INS TH ARL 4110ST SNAP 2 IT CONNECTOR
Features Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables! -
Long Description Cable Connector, Die-Cast Zinc Material, Silver, 2.210 in Length, 1.514 in Diameter, Insulated, Snap-In Connection, 0.100 lb/EA Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Wider Cable Range.
Product Type Cable Connector Snap 2 It Connector
Short Description Cable Connector, Die Cast Zinc Snap in, 1/2" KO w insulated throat, .580 to .780 -
Special Features Easy Installation;Removal;Reusable -
Cable Entry Silver -
Connection Type Snap-In -
for use with 0.590 to 0.780 in MC/HCF/AC/MC-PCS Cable;0.610 to 0.780 in MCI-A Cable;0.650 to 0.850 in AC90, ACG90 Cable -
Insulated/Non-Insulated Insulated -
package quantity 25 PK;250 PK -
Standards Met cULus Listed;CSA Certified Certified -
Made in USA yes -
Brand ARLINGTON Arlington Industries
Manufacturers Part Number 5010AST 4110ST
sub brand Snap2it(R) Snap2It
Category Description CORD CONNECTORS & CORD GRIPS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type - Snap-on
Trade Size 1/2 1/2
Weight 0.100 lb/EA -
Application AC - MCI-A - HCF Steel and Aluminum Cable AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
Enclosure Zinc -
standard CULUS and CSA CULUS and CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat