Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Kraloy |
Catalog Number |
5121058 |
078625 |
Manufacturer Number |
5121058 |
078625 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC SCH 80 Elbows
|
Unassigned
|
Classification |
PVC Elbows
|
N/A
|
UNSPSC |
39131707 - Electrical conduit coupling
|
N/A
|
UPC/EAN/GTIN |
00088700567535 |
00622454786257 |
Weight per package |
1.761 (lbs/each) |
1.8 (lbs/each) |
Description |
5121058 2" SCH80 90D PVC Elbow
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 1.881 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 0.218 In Wall Thickness
|
078625 2" SCH80 90D PVC Elbow
80STD2090 2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.49 (Each) |
$18.88 (Each) |
Carton/Reel |
$247.33 (15 Each) |
$18.88 (1 Each) |
Standard Packaging/Reel |
$247.33 (15 Each) |
$283.22 (15 Each) |
|
connection |
- |
SPxSP |
Material |
PVC |
PVC |
|
|
|
Description |
2" SCH80 90D PVC ELBOW |
2" SCH80 90D PVC ELBOW |
extra long description |
CTX 5121058 2 UL80 90 BND STD R |
MULTIFIT 078625 2"x90D PVC STD ELBO |
Features |
CANTEX 5121058 is a 2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree |
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al |
Long Description |
90° Elbow, 2 in Trade Size, 15 in Length, 2.375 in Outside Diameter, 1.881 in Inside, 9.5 in Bend Radius, 90 ° Bend Angle, Gray, 0.218 in Wall Thickness |
80STD2090 2"x90D PVC STD ELBOW SPxSP SCH80 KRALOY |
Product Type |
90° Elbow |
2"X90D PVC STD Elbow SPXSP SCH80 Kraloy |
Short Description |
2 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow |
- |
Special Features |
Plain End Connection;Schedule 80 Extra Heavy Wall Nonmetallic |
- |
|
Bend Angle |
90 ° |
- |
Bend Radius |
9.5 in |
- |
Color/Finish |
Gray |
- |
for use with |
Ground/Buried |
- |
Inside Diameter |
1.881 in |
- |
outside diameter |
2.375 in |
- |
package quantity |
15 CT |
- |
Standards Met |
ETL Listed Conforms to UL 651 and NEMA TC-3 |
- |
Wall Thickness |
0.218 in |
- |
|
|
Brand |
PVC & Accessories |
Kraloy |
Manufacturers Part Number |
5121058 |
078625 |
|
Category Description |
PVC ELBOWS |
Fuses & Fuse Accessories |
Type |
- |
STD ELBOW |
|
|
Application |
90°Change in Direction of a Conduit Run |
- |
standard |
- |
UL 651 |