Item Comparison: 5133712, 277006

Item

5133712 - 8X8X4 PVC Junction Box - PVC & Accessories

5133712
8X8X4 PVC Junction Box

$51.5303 Each

$257.65 (5 Each)

QTY:
Each
Add
277006 - 8X8X4 Easy Intall PVC Junction Box - Scepter Jbox

277006
8X8X4 Easy Intall PVC Junction Box

$0.00 Each

$0.00 (6 Each)

Call nearest store for Item Price
Nacogdoches 25 0
All Stores 1,494 1
Vendor PVC & Accessories Scepter Jbox
Catalog Number 5133712 277006
Manufacturer Number 5133712 277006
Category PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes PVC Conduit, Fittings, & Boxes - PVC Bodies & Boxes
Classification PVC Boxes N/A
UNSPSC 39121332 - Electrical junction box 39121332 - Electrical junction box
UPC/EAN/GTIN 00088700517974 00622454418721
Weight per package 3.292 (lbs/each) 3.984 (lbs/each)
Description 5133712 8X8X4 PVC Junction Box
Junction Box, 8 X 8 X 4 In Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 In Length, 8.625 In Width, 4.000 In Height, 3.292 LB
277006 8X8X4 Easy Intall PVC Junction Box
JBX884 8"X8"X4" PVC Junction Box Grey Scepter Jbox
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $51.53 (Each) $0.00 (Each)
Carton/Reel $257.65 (5 Each) $0.00 (1 Each)
Standard Packaging/Reel $257.65 (5 Each) $0.00 (6 Each)
insulation Neoprene Gasket -
Material PVC PVC
Color Gray Gray
Finish Zinc Plated -
Depth 8.625 -
Height 4.000 in -
Length 8.625 in -
Size 8 in. x 8 in. x 4 in. 8" x 8" x 4"
Width 8 -
Description 8X8X4 PVC JUNCTION BOX -
extra long description CTX 5133712 8 X 8 X 4 JUNCTION BOX IPX 277006 8"x8"x4" PVC JUNCTION BO
Features CANTEX 5133712 is a 8 in. x 8 in. x 4 in. Junction Box designed to support electrical devices and fixtures as well as providing protection for wires and terminals. PRODUCT LINE: Introducing the Scepter JBox, the next generation junction box. Weve completely redesigned the original junction box and added features to make this the easiest box to use  no matter the situation. The patented integral gasket, non-metallic fasteners, molded mounting feet, embossed grid-lines and flat cover features have been engineered to provide a contractor-friendly junction box. FEATURES: New design saves contractors time and money;Fastening system is close by hand, tool assist to open
Long Description Junction Box, 8 x 8 x 4 in Trade Size, Types 1, 3. 3S, 4, 4X, 5, 6, and 6P Conduit Form, Zinc Plated, Gray, 8.625 in Length, 8.625 in Width, 4.000 in Height, 3.292 lb JBX884 8"x8"x4" PVC JUNCTION BOX GREY SCEPTER JBOX
Product Type Junction Box 8"X8"X4" PVC Junction Box Grey Scepter Jbox
Short Description Junction Box, Gray, PVC, 8 x 8 x 4 in, Types 1/3/3S/4/4X/5/6/6P -
Special Features Neoprene Gasket -
Conduit Form Type Types 1, 3. 3S, 4, 4X, 5, 6, and 6P -
includes Steel Screw -
Mounting Type Screw -
package quantity 5 CT -
Standards Met UL Listed;Marine Listed -
Made in USA yes -
Brand PVC & Accessories Scepter Jbox
Manufacturers Part Number 5133712 277006
Category Description PVC BOXES Fuses & Fuse Accessories
Type Molded Junction Box JUNCTION BOX
Trade Size 8 x 8 x 4 in -
Weight 3.292 lb -
Application Support Electrical Devices and Fixtures as Well as Providing Protection for Wires and Terminals -
Mounting zinc plated steel screws -
nema rating 1;3;3S;4;4X;5;6;6P -
standard UL Marine Listed CSA C22.2 No. 40;CSA C22.2 No. 94;CSA C22.2 No. 94.1;CSA C22.2 No. 94.2;UL 50;UL 50E
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat