Nacogdoches |
106 |
106 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5133823 |
UA9AD |
Manufacturer Number |
5133823 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
|
Unassigned
|
Classification |
PVC Elbows
|
PVC Elbows
|
UNSPSC |
39131707 - Electrical conduit coupling
|
-
|
UPC/EAN/GTIN |
00088700568136 |
N/A |
Weight per package |
0.118 (lbs/each) |
0 |
Description |
5133823 1/2" SCH40 90D PVC Elbow
90° Elbow, 0.5 In Trade Size, 6.25 In Length, 0.84 In Outside Diameter, 0.578 In Inside, 4 In Bend Radius, 90 ° Bend Angle, Gray, 0.1180 LB/Ea
|
UA9AD 1/2" SCH40 90D PVC Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.70 (Each) |
$1.70 (Each) |
Carton/Reel |
$84.87 (50 Each) |
$1.70 (1 Each) |
Standard Packaging/Reel |
$84.87 (50 Each) |
$1.70 (1 Each) |
|
|
|
|
Description |
1/2" SCH40 90D PVC ELBOW |
- |
extra long description |
CTX 5133823 1/2 UL40 90 BND STD R |
- |
Features |
CANTEX 5133823 is a 1/2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree. |
- |
Long Description |
90° Elbow, 0.5 in Trade Size, 6.25 in Length, 0.84 in Outside Diameter, 0.578 in Inside, 4 in Bend Radius, 90 ° Bend Angle, Gray, 0.1180 lb/EA |
- |
Product Type |
90° Elbow |
- |
Short Description |
90° Elbow, 0.5 x 6.250 in, PVC, Gray |
- |
Special Features |
Plain-End Connections are Solvent Weld |
- |
|
Bend Angle |
90 ° |
- |
Bend Radius |
4 in |
- |
Color/Finish |
Gray |
- |
for use with |
Ground/Buried |
- |
Inside Diameter |
0.578 in |
- |
outside diameter |
0.84 in |
- |
package quantity |
50 CT |
- |
Standards Met |
Conforms to UL 651 and NEMA TC3;ETL Listed |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5133823 |
- |
|
Category Description |
PVC ELBOWS |
PVC ELBOWS |
|
|
|
|
Application |
The Direction of a Conduit Run by 45°;Indoor/Outdoor |