Nacogdoches |
199 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
PVC & Accessories |
Catalog Number |
5133828 |
5233828 |
Manufacturer Number |
5133828 |
5233828 |
Category |
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
|
PVC Conduit, Fittings, & Boxes -
PVC SCH 40 Elbows
|
Classification |
PVC Elbows
|
PVC Elbows
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00088700568181 |
00088700537682 |
Weight per package |
1.223 (lbs/each) |
1.212 (lbs/each) |
Description |
5133828 2" SCH40 90D PVC Elbow
90° Elbow, 2 In Trade Size, 15 In Length, 2.375 In Outside Diameter, 2.021 In Inside, 9.5 In Bend Radius, 90 ° Bend Angle, Gray, 1.2 LB/Ea
|
5233828 2" SCH40 90D PVC Elbow Bell End
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 9.500 In Bend Radius, Gray Color/Finish, 16.500 In Length, Made In Usa, 15 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, Etl Listed;Ul 651 and Nema TC-3, 2 In Trade Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.77 (Each) |
$11.65 (Each) |
Carton/Reel |
$116.53 (15 Each) |
$174.75 (15 Each) |
Standard Packaging/Reel |
$116.53 (15 Each) |
$174.75 (15 Each) |
|
|
|
|
Description |
2" SCH40 90D PVC ELBOW |
2" SCH40 90D PVC ELBOW BELL END |
extra long description |
CTX 5133828 2 UL40 90 BND STD R |
CTX 5233828 2 UL40 90 BND STD RB |
Features |
CANTEX 5133828 is a 2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree. |
CANTEX 5233828 is a 2 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree |
Long Description |
90° Elbow, 2 in Trade Size, 15 in Length, 2.375 in Outside Diameter, 2.021 in Inside, 9.5 in Bend Radius, 90 ° Bend Angle, Gray, 1.2 lb/EA |
Schedule 40 Standard Radius Elbow, Indoor/Outdoor Application, 90 ° Bend Angle, 9.500 in Bend Radius, Gray Color/Finish, 16.500 in Length, Made in USA, 15 CT Package Quantity, Schedule 40 Nonmetallic PVC Construction Bell End, ETL Listed;UL 651 and NEMA TC-3, 2 in Trade Size |
Product Type |
90° Elbow |
Standard Radius 90° Elbow |
Short Description |
90° Elbow, 2 x 15.000 in, PVC, Gray |
Schedule 40 Standard Radius Elbow, 2 in, 90°, Gray, 15 CT |
Special Features |
Plain-End Connections are Solvent Weld |
Schedule 40 Nonmetallic PVC Construction Bell End |
|
Bend Angle |
90 ° |
90 ° |
Bend Radius |
9.5 in |
9.500 in |
Color/Finish |
Gray |
Gray |
for use with |
Ground/Buried |
Ground/Buried |
Inside Diameter |
2.021 in |
- |
outside diameter |
2.375 in |
- |
package quantity |
15 CT |
15 CT |
Standards Met |
Conforms to UL 651 and NEMA TC3;ETL Listed |
ETL Listed;UL 651 and NEMA TC-3 |
|
|
Brand |
PVC & Accessories |
CANTEX,INC |
Manufacturers Part Number |
5133828 |
5233828 |
|
Category Description |
PVC ELBOWS |
PVC ELBOWS |
|
|
|
Application |
The Direction of a Conduit Run by 45°;Indoor/Outdoor |
Indoor/Outdoor |