Item Comparison: 5140037, 078319

Item

5140037 - 2" PVC End Cap - PVC & Accessories

5140037
2" PVC End Cap

$7.0232 Each

$351.16 (50 Each)

QTY:
Each
Add
078319 - 2" PVC End Cap - Kraloy

078319
2" PVC End Cap

$3.7166 Each

$74.33 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,974 297
Vendor PVC & Accessories Kraloy
Catalog Number 5140037 078319
Manufacturer Number 5140037 078319
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Unassigned
Classification Couplings, Adapters, Reducers, Bushings, & Caps N/A
UNSPSC 39131713 - Wiring duct fitting and accessories 39121311 - Electrical fittings
UPC/EAN/GTIN 00088700527676 00622454783195
Weight per package 0.178 (lbs/each) 0.25 (lbs/each)
Description 5140037 2" PVC End Cap
End Cap, 2 In Trade Size, 2.375 In Outside Diameter, 2.375 In Height, Gray
078319 2" PVC End Cap
EC20 2" PVC End Cap Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.02 (Each) $3.72 (Each)
Carton/Reel $351.16 (50 Each) $3.72 (1 Each)
Standard Packaging/Reel $351.16 (50 Each) $74.33 (20 Each)
Material PVC PVC
Color Gray -
Depth 1.625 in. -
Height 2.375 in -
Length 2.375 in. -
Size 2 in. 2"
Width 2.375 in. -
Description 2" PVC END CAP 2" PVC END CAP
extra long description CTX 5140037 2 UL END CAPS MULTIFIT 078319 2" PVC END CAP KRAL
Features CANTEX 5140037 is a 2 in. End Cap designed top cap off PVC conduit either temporarily or permanently using PVC solvent cement. PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description End Cap, 2 in Trade Size, 2.375 in Outside Diameter, 2.375 in Height, Gray EC20 2" PVC END CAP KRALOY
Product Type End Cap 2" PVC End Cap Kraloy
Short Description End Cap, 2 in, Gray, PVC -
Special Features Durable Non-Conductive PVC Will Not Rust or Corrode -
Color/Finish Gray -
for use with Entering The Conduit into the Building -
outside diameter 2.375 in -
package quantity 50 CT -
Standards Met UL Listed;CSA Certified;NEMA TC-3 Compliant -
Made in USA yes -
Brand PVC & Accessories Kraloy
Manufacturers Part Number 5140037 078319
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS Fuses & Fuse Accessories
Type END CAP END CAP
Trade Size 2 -
Application Entry Point for Overhead Power and Communication Wires into a Building;Indoor/Outdoor Use -
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat