Item Comparison: 5144028, E954JXX

Item

5144028 - 2" Meter Riser W/ Ta Expansion Coupling - PVC & Accessories

5144028
2" Meter Riser W/ Ta Expansion Coupling

$35.1379 Each

$562.21 (16 Each)

QTY:
Each
Add
E954JXX - 2IN MTR Riser&Adpt - Carlon

E954JXX
2IN MTR Riser&Adpt

$134.8985 Each

$2,697.97 (20 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 3,008 23
Vendor PVC & Accessories Carlon
Catalog Number 5144028 E954JXX
Manufacturer Number 5144028 E954JXX
Category PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy
Classification Couplings, Adapters, Reducers, Bushings, & Caps Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC 39131707 - Electrical conduit coupling 39121311 - Electrical fittings
UPC/EAN/GTIN 00088700033689 00034481322436
Weight per package 20 (lbs/each) 2.16 (lbs/each)
Description 5144028 2" Meter Riser W/ Ta Expansion Coupling
Expansion Coupling, 2 In Trade Size, 26.625 In Length, Gray, 20 LB
E954JXX 2IN MTR Riser&Adpt
Meter Riser, 2 In Trade Size, 2.492 In Outside Diameter, 24 In Length, Gray, 2.16 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.14 (Each) $134.90 (Each)
Carton/Reel $562.21 (16 Each) $2,697.97 (20 Each)
Standard Packaging/Reel $562.21 (16 Each) $2,697.97 (20 Each)
Material PVC PVC
Color - Gray
Length 26.625 in 24 in;610 mm
Size - 2 Inches
Description 2" METER RISER W/ TA EXPANSION COUPLING 2IN MTR RISER&ADPT
extra long description CTX 5144028 2 FAB EXP CPLG W/TERM A ABB E954JXX 2 INCH SLIP METER RISER
Features CANTEX 5144028 is a 2 in. Meter Riser Expansion Joint with Terminal Adapter designed for use in electrical service entrance applications where underground service emerges to connect to the meter. Meter Riser, Size 2 Inches, Length 24 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit.
Long Description Expansion Coupling, 2 in Trade Size, 26.625 in Length, Gray, 20 lb Meter Riser, 2 in Trade Size, 2.492 in Outside Diameter, 24 in Length, Gray, 2.16 lb/EA
Product Type Expansion Coupling 2 Inch Slip Meter Riser
Short Description Meter Riser Expansion Joint with Terminal Adapter, 2 in Meter Riser, 2 in, Gray, PVC
Special Features Includes a Terminal Adapter -
Color/Finish Gray Gray
for use with Type EB and DB Utility Duct Schedule 40 & 80 Conduit
outside diameter - 2.492 in;63.30 mm
package quantity 16 CT 20 PK
Standards Met ETL Listed;UL Listed -
Made in USA yes yes
Brand CANTEX INC. Thomas & Betts
Manufacturers Part Number 5144028 E954JXX
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type - Risers & Riser Caps
Trade Size 2 in. 2 in
Weight 20 lb 2.16 lb/EA
Application Electrical Service Entrance where Underground Service Emerges to Connect to the Meter For use with Rigid Conduit
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat