Item Comparison: 5144038, 078336

Item

5144038 - 3" 2PC PVC Expansion Coupling - PVC & Accessories

5144038
3" 2PC PVC Expansion Coupling

$78.6853 Each

$944.22 (12 Each)

QTY:
Each
Add
078336 - EJ30 3" 2PC PVC Expansion Joint - Kraloy

078336
EJ30 3" 2PC PVC Expansion Joint

$55.7287 Each

$501.56 (9 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 625 128
Vendor PVC & Accessories Kraloy
Catalog Number 5144038 078336
Manufacturer Number 5144038 078336
Category PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Unassigned
Classification Couplings, Adapters, Reducers, Bushings, & Caps N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00088700547797 00622454783362
Weight per package 8 (lbs/each) 3.3329 (lbs/each)
Description 5144038 3" 2PC PVC Expansion Coupling
Expansion Coupling, 3 In Trade Size, 14.938 In Length, 3.500 In Width, Gray, 8.0 LB
078336 EJ30 3" 2PC PVC Expansion Joint
EJ30 3" PVC Expansion Joint Kraloy
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $78.69 (Each) $55.73 (Each)
Carton/Reel $944.22 (12 Each) $55.73 (1 Each)
Standard Packaging/Reel $944.22 (12 Each) $501.56 (9 Each)
Material PVC PVC
Height 14.938 in. -
Length 14.938 in -
Width 3.500 in -
Description 3" 2PC PVC EXPANSION COUPLING EJ30 3" 2PC PVC EXPANSION JOINT
extra long description CTX 5144038 3 UL EXP CPLG TWO PIECE MULTIFIT 078336 3" PVC EXPANSION JO
Features CANTEX 5144038 is a 3 in. Two Piece Expansion Coupling designed to compensate for length changes due to temperature variations in exposed conduit runs. PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description Expansion Coupling, 3 in Trade Size, 14.938 in Length, 3.500 in Width, Gray, 8.0 lb EJ30 3" PVC EXPANSION JOINT KRALOY
Product Type 3 Ul Exp CPLG Two Piece 3" PVC Expansion Joint Kraloy
Short Description Two Piece Expansion Coupling, 3 in -
Special Features Two-Piece Construction with a 8 Inch Maximum Expansion;Internal O-Ring Prevents Leakage -
Made in USA yes -
Color/Finish Gray -
for use with Schedule 40 and 80 Conduit -
package quantity 12 CT -
Standards Met Ul Listed -
Brand CANTEX INC. Kraloy
Manufacturers Part Number 5144038 078336
Category Description COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS Fuses & Fuse Accessories
Type - EXPANSION JOINT
Trade Size 3 3
Weight 8.0 lb -
Application Compensate for Length Changes Due to Temperature Variations in Exposed Conduit Runs -
standard - CSA C22.2 No. 85;UL 651
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat