Nacogdoches |
104 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Multi Fittings/Kraloy |
Catalog Number |
5163405 |
089006 |
Manufacturer Number |
5163405 |
N/A |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Unassigned
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
N/A
|
UNSPSC |
39121311 - Electrical fittings
|
-
|
UPC/EAN/GTIN |
00088700567184 |
622454890060 |
Weight per package |
0.002 (lbs/each) |
0.0266 (lbs/each) |
Description |
5163405 1/2" Ent Snap In Male Adapter
Snap-In Terminal Adapter, 1/2 In Trade Size, 1.235 In Outside Diameter, 0.963 In Inside, Male, PVC Material, Gray, 1.460 In Height, 0.0020 LB/Ea
|
089006 1/2" Ent Snap In Male Adapter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.29 (Each) |
$0.00 (Each) |
Carton/Reel |
$457.60 (200 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$457.60 (200 Each) |
$0.00 (150 Each) |
|
|
|
|
Description |
1/2" ENT SNAP IN MALE ADAPTER |
1/2" ENT SNAP IN MALE ADAPTER |
extra long description |
CTX 5163405 1/2 ENT ADAPT M CT |
- |
Features |
CANTEX 5163405 is a 1/2 in. EZ Flex ENT Snap-in Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting. |
- |
Long Description |
Snap-in Terminal Adapter, 1/2 in Trade Size, 1.235 in Outside Diameter, 0.963 in Inside, Male, PVC Material, Gray, 1.460 in Height, 0.0020 lb/EA |
- |
Product Type |
Snap-in Terminal Adapter |
- |
Short Description |
Snap-in Terminal Adapter, 1/2 in x 1.460 in, PVC, ENT, Male |
- |
Special Features |
Snap-In Place Design Eliminates The Need For Solvent Cement |
- |
|
Connection Type |
Snap-In |
- |
for use with |
ENT Box |
- |
gender |
Male |
- |
Inside Diameter |
0.963 in |
- |
outside diameter |
1.235 in |
- |
package quantity |
200 PK;1 CT |
- |
Standards Met |
Ul Listed |
- |
|
|
Brand |
PVC & Accessories |
Multi Fittings/Kraloy |
Manufacturers Part Number |
5163405 |
- |
sub brand |
EZ FLEX® |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Fuses & Fuse Accessories |
|
|
|
Application |
Join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting |
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
Call nearest store for Item Price
|