Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Appleton |
Catalog Number |
5232 |
ST50 |
Manufacturer Number |
5232 |
ST-50 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052328 |
00781381679107 |
Weight per package |
0.16 (lbs/each) |
0.16 (lbs/each) |
Description |
5232 1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
|
ST50 1/2" STR LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 In Length, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 15 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.87 (Each) |
$9.87 (Each) |
Carton/Reel |
$196.87 (25 Each) |
$246.83 (25 Each) |
Standard Packaging/Reel |
$787.47 (100 Each) |
$987.32 (100 Each) |
|
connection |
- |
Threaded X Compression |
Material |
Steel |
Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring) |
|
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Electroplated |
|
Diameter |
1 in;25.4 mm |
1.25 in;31.8 mm |
Length |
13/8 in;34.9 mm |
1.44 in;36.6 mm |
Size |
1/2 INCH |
1/2 |
|
Description |
1/2" STR STEEL LT CONN |
1/2" STR LT CONN |
extra long description |
ABB 5232 1/2INCH LIQUID-TIGHT CONNE |
APP ST-50 1/2 IN LFMC CONN |
Features |
Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel |
- |
Long Description |
Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100 |
Liquid Tight Straight Connector, 1/2 in Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.44 in Length, 1.25 in Diameter, Insulated, 1/2 in NPT Thread Size, Threaded Connection, 15 lb/100 |
Product Type |
Liquid Tight Straight Connector |
1/2 In LFMC Conn |
Short Description |
Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer |
Insulated Connector, Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring), 1/2 in, Straight |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2 |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Threaded |
Threaded |
for use with |
Liquid Tight Flexible Metal Conduit |
Liquidtight Flexible Metallic Conduit |
Insulated/Non-Insulated |
Non-Insulated |
Insulated |
Number of Outlets |
1 |
- |
package quantity |
25 CT;100 PK |
25 CT;100 PK |
Standards Met |
UL E23018 Listed;CSA Certified |
UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1 |
Thread Size |
1/2 in NPT |
1/2 in NPT |
|
|
Brand |
Thomas & Betts |
Appleton |
Manufacturers Part Number |
5232 |
ST-50 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
ST Series Straight Liquidtight Connector With Plain Throat |
|
|
Weight |
16 lb/100 |
6.8 kg/100;15 lb/100 |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Commercial;Industrial;Wet Location |
standard |
UL E23018, CSA |
Class I, Division 2, UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1 |