Nacogdoches |
0 |
42 |
All Stores |
|
|
|
Vendor |
Bridgeport |
T&B Ind Fitting |
Catalog Number |
435LT2 |
5237 |
Manufacturer Number |
435-LT2 |
5237 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00781747154354 |
00786210052373 |
Weight per package |
1.2 (lbs/each) |
1.52 (lbs/each) |
Description |
435LT2 2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 2 In Trade Size, Die-Cast Zinc Material, 11/16 In Length, 3-5/16 In Diameter, 1.2 LB/Ea
|
5237 2" STR Steel LT Conn
Liquid Tight Straight Connector, 2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 In Length, 23/16 In Diameter, Non-Insulated, 2 In NPT Thread Size, Threaded Connection, 1 Outlet, 152 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.89 (Each) |
$88.18 (Each) |
Carton/Reel |
$81.79 (2 Each) |
$440.91 (5 Each) |
Standard Packaging/Reel |
$817.89 (20 Each) |
$440.91 (5 Each) |
|
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated/Chromate Coating |
|
Diameter |
3-5/16 in |
23/16 in;55.6 mm |
Length |
11/16 in |
3-1/4 in;82.6 mm |
Size |
2 |
2 INCH |
|
Description |
2" SEALTIGHT STRAIGHT DIECAST CONNECTOR |
2" STR STEEL LT CONN |
extra long description |
BPT 435-LT2 2" LQDT. CONN. |
ABB 5237 2 INCH NON-INSUL LIQ-TIGHT |
Features |
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Liquidtight Conduit Fitting, Straight 2 Inch, Non-Insulated Malleable Iron |
Long Description |
Liquid Tight Straight Connector, 2 in Trade Size, Die-Cast Zinc Material, 11/16 in Length, 3-5/16 in Diameter, 1.2 lb/EA |
Liquid Tight Straight Connector, 2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-1/4 in Length, 23/16 in Diameter, Non-Insulated, 2 in NPT Thread Size, Threaded Connection, 1 outlet, 152 lb/100 |
Product Type |
Liquid Tight Straight Connector |
Liquid Tight Straight Connector |
Short Description |
Liquid Tight Straight Connector, Zinc Die Cast, 2 in, Straight |
Liquid Tight Straight Connector, Steel, 2 in, Straight |
Special Features |
- |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
angle |
Straight |
- |
Connection Orientation |
Straight |
Straight |
Connection Type |
Straight |
Threaded |
Connector Type |
STRAIGHT |
- |
for use with |
Metallic and Non-Metallic "Type B" Liquid Tight Conduit |
Liquid Tight Flexible Metal Conduit |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
- |
Number of Outlets |
- |
1 |
package quantity |
1 CT;2 Pk |
5 CT |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
2 in NPT |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
435-LT2 |
5237 |
sub brand |
- |
ABB |
|
Category Description |
METALLIC FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Connectors-Straight |
|
|
Weight |
1.2 lb/EA |
152 lb/100 |
|
Application |
Wet Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL, CSA |
UL E23018, CSA |