Item Comparison: 5335979, 029568

Item

5335979 - 2X3 Base Spacer - PVC & Accessories

5335979
2X3 Base Spacer

$2.0608 Each

$206.08 (100 Each)

QTY:
Each
Add
029568 - 2X3 Base Spacer - Multi Fittings/Kraloy

029568
2X3 Base Spacer

$1.1778 Each

$117.78 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,676 160
Vendor PVC & Accessories Multi Fittings/Kraloy
Catalog Number 5335979 029568
Manufacturer Number 5335979 BS3545
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Enhanced Commodity Codes - Boxes & Covers
Classification PVC Spacers PVC Spacers
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00088700538771 622454295681
Weight per package 0.156 (lbs/each) 0.23 (lbs/each)
Description 5335979 2X3 Base Spacer
2 X 3 In. Base Spacer
029568 2X3 Base Spacer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.06 (Each) $1.18 (Each)
Carton/Reel $206.08 (100 Each) $1.18 (1 Each)
Standard Packaging/Reel $206.08 (100 Each) $117.78 (100 Each)
Material Polystyrene -
Depth 3.000 -
Height 4.25 in. -
Length 5.5 in. -
Width 3 in. -
Description 2X3 BASE SPACER 2X3 BASE SPACER
extra long description CTX 5335979 SPACER B VL 2 X 3 -
Features CANTEX 5335979 is a 2 x 3 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 2 x 3 in. Base Spacer can handle up to 2" diameter conduit with 3" spacing between conduit runs. -
Long Description 2 x 3 in. Base Spacer -
Product Type Spacer B VL 2 X 3 -
Brand PVC & Accessories Multi Fittings/Kraloy
Manufacturers Part Number 5335979 BS3545
Category Description PVC SPACERS PVC SPACERS
Type Base Spacer -
Trade Size 2 x 3 -
Application Base Spacer -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat