Item Comparison: 5335979, S288JLN

Item

5335979 - 2X3 Base Spacer - PVC & Accessories

5335979
2X3 Base Spacer

$2.0608 Each

$206.08 (100 Each)

QTY:
Each
Add
S288JLN - 2X3 NM Base Spacer - Carlon

S288JLN
2X3 NM Base Spacer

$3.1126 Each

$311.26 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 2,882 65
Vendor PVC & Accessories Carlon
Catalog Number 5335979 S288JLN
Manufacturer Number 5335979 S288JLN
Category PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS
Classification PVC Spacers PVC Spacers
UNSPSC 39131708 - Electrical conduit fitting body 39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN 00088700538771 00034481004288
Weight per package 0.156 (lbs/each) 0.215 (lbs/each)
Description 5335979 2X3 Base Spacer
2 X 3 In. Base Spacer
S288JLN 2X3 NM Base Spacer
2 Inches X 3 Inches Snap-Loc Styrene Base Spacer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.06 (Each) $3.11 (Each)
Carton/Reel $206.08 (100 Each) $311.26 (100 Each)
Standard Packaging/Reel $206.08 (100 Each) $311.26 (100 Each)
Material Polystyrene Non-Metallic
Depth 3.000 -
Height 4.25 in. -
Length 5.5 in. -
Size - 2 x 3
Width 3 in. -
Description 2X3 BASE SPACER 2X3 NM BASE SPACER
extra long description CTX 5335979 SPACER B VL 2 X 3 ABB S288JLN 2 INCH X 3 INCH BASE SP
Features CANTEX 5335979 is a 2 x 3 in. Base Spacer used to create concrete encased duct banks that are strong and stable with consistent duct separation. The 2 x 3 in. Base Spacer can handle up to 2" diameter conduit with 3" spacing between conduit runs. -
Long Description 2 x 3 in. Base Spacer 2 Inches x 3 Inches Snap-Loc Styrene Base Spacer
Product Type Spacer B VL 2 X 3 2 Inch X 3 Inch Base Spacer
Special Features - Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
Brand PVC & Accessories Carlon
Manufacturers Part Number 5335979 S288JLN
Category Description PVC SPACERS PVC SPACERS
Type Base Spacer Snap-Loc Spacers & Accessories
Trade Size 2 x 3 -
Application Base Spacer -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat