Nacogdoches |
0 |
52 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
5362V |
5362I |
Manufacturer Number |
5362V |
5362I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664704451 |
00785007536225 |
Weight per package |
0.22 (lbs/each) |
0.2411 (lbs/each) |
Description |
5362V Recp Dup 20A125V 2P3W Const Grade B&S Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Ivory, 0.2400 LB
|
5362I Recept Dup 20A 125V S+B Wire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.80 (Each) |
$6.57 (Each) |
Carton/Reel |
$6.80 (1 Each) |
$65.73 (10 Each) |
Standard Packaging/Reel |
$340.00 (50 Each) |
$657.27 (100 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
4 |
|
|
Height |
- |
3.28 in |
Length |
- |
1.32 in |
Size |
- |
3.3 in |
Width |
- |
1.08 in |
|
Description |
RECP DUP 20A125V 2P3W CONST GRADE B&S IV |
RECEPT DUP 20A 125V S+B WIRE IV |
extra long description |
EWD 5362V Recp Dup 20A125V 2P3W Con |
P&S 5362I RECEPT DUP 20A 125V S+B W |
Features |
Construction Specification Grade Straight Blade Receptacles - 20A-125V, NEMA 5-20R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time |
Hard Use Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Ivory |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Wall Mount, Nylon Material, Ivory, 0.2400 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 lb |
Product Type |
Recp Dup 20A125V 2P3W Const Grade B&S Iv |
Recept Dup 20A 125V S+B Wire Iv |
Short Description |
20 A, 125 V, Duplex Receptacle, Ivory, Nylon |
20 A, 125 V, Duplex Receptacle, Ivory, Nylon |
Special Features |
Dielectric Strength 2000 V |
Corrosion-Resistant;Easy Access Break Off Tab for Fast Connection;8 Hole Internal Screw Pressure Plate |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #10 AWG |
Connection Type |
Screw |
Back Wire |
dimensions |
4.3800 IN X 1.9100 IN X 1.7800 IN |
- |
media |
Yes |
- |
Mounting Type |
Wall Mount |
Flush Mount;Wall Mount |
package quantity |
1 ct |
1 ct |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
- |
Corrosion Resistant;Impact Resistant |
Standards Met |
UL 1449 3rd Edition cULus, File no. E15058;NAFTA Compliant;RoHS Compliant |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications |
|
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5362V |
5362-I |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Heavy-duty industrial specification grade |
Straight Blade Receptacle |
|
Weight |
0.2400 lb |
0.2400 lb |
|
Application |
Commercial |
Commercial |
Mounting |
- |
WALL |
nema rating |
5-20R |
5-20R |
standard |
UL,NOM,Federal Specification Classification 6233 01,RoHS Compliant,NAFTA |
UL 498 |