Nacogdoches |
107 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54104 |
GL814 |
Manufacturer Number |
54104 |
GL814 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541044 |
00662381036018 |
Weight per package |
0.015 (lbs/each) |
0.02 (lbs/each) |
Description |
54104 #8 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.16 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
GL814 #8 1-Hole Compression Lug 1/4" Bolt
Compression Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red Insulation Color, +90 °C Operating Temperature, 1.201 In Overall Length, 600 V Ac, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.30 (Each) |
$2.60 (Each) |
Carton/Reel |
$115.05 (50 Each) |
$2.60 (1 Each) |
Standard Packaging/Reel |
$115.05 (50 Each) |
$259.72 (100 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
Compression |
Voltage Rating |
35 kV |
600 V |
|
Color |
Red |
Red |
Conductor Material |
Copper |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
Red (Die Color) |
Red |
|
Overall Length |
1.16 in |
1.201 in |
Size |
- |
L=1.20 - W=.420 - OD=.270 - ID=.170 |
|
Description |
#8 1H COMP LUG |
#8 1-HOLE COMPRESSION LUG 1/4" BOLT |
extra long description |
ABB 54104 No8 CU STD BRL. 1 HOLE No |
NSI GL814 CU CMP Lug Short 8 AWG 1/ |
Features |
- |
1 HoleShort Barrel Copper Compression Lug w/ PeepHole8 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Standard Barrel Single Hole Compression Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.16 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Compression Connector, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red Insulation Color, +90 °C Operating Temperature, 1.201 in Overall Length, 600 V ac, 0.02 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP Lug Short 8 Awg 1/4 Bolt Size |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.16 in L, 35 kV |
#8 AWG Compression Connector, Non-Insulated, 1.201 in L, 600 VAC |
Special Features |
Standard Barrel;High Conductivity |
Marked with Die Index and Color Coded |
|
Cable Size |
8 AWG |
# 8 AWG (STR) |
For Stud Size |
#10 AWG |
1/4 in |
for use with |
Copper Conductor |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#8 AWG |
#8 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
600 V ac |
Minimum Conductor Size |
- |
#8 AWG |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
100 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 467;cULus Listed 155027;NEC 310.15 |
Stud Size |
#10 |
1/4 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54104 |
GL814 |
sub brand |
Color-Keyed |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Short Barrel - One Hole |
|
Weight |
0.02 lb/EA |
0.02 lb/EA |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/4 Mounting Hole |
standard |
UL E9809 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |