Nacogdoches |
106 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Ilsco |
Catalog Number |
54105 |
CSWS614 |
Manufacturer Number |
54105 |
CSWS-6-14 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Large Terminals & Connectors
|
UNSPSC |
39121405 - Cable or wire lug
|
39121448 - Wire or cable compression connector
|
UPC/EAN/GTIN |
00786210541051 |
00783669628975 |
Weight per package |
0.015 (lbs/each) |
0.014 L |
Description |
54105 #6 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
CSWS614 Cu Comp Lug 6 Awg
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.47 (Each) |
$8.68 (Each) |
Carton/Reel |
$123.34 (50 Each) |
$8.68 (1 Each) |
Standard Packaging/Reel |
$123.34 (50 Each) |
$8.68 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
- |
Terminal Type |
Tongue |
- |
Voltage Rating |
35,000 |
- |
|
Color |
Blue |
- |
Conductor Material |
Copper |
- |
Insulation Color |
Blue (Die Color) |
- |
|
|
Description |
#6 1H COMP LUG |
CU COMP LUG 6 AWG |
extra long description |
ABB 54105 No6 CU STD. BRL. 1 HOLE 1 |
ILSCO CSWS-6-14 CU CMP 6 AWG 9/32 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.23 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Surecrimp Copper Compression Lug, Conductor Size 6, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP 6 Awg 9/32 T Ul Csa Short Barrel |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.23 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
- |
|
Cable Size |
6 AWG |
- |
For Stud Size |
1/4 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#6 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
0.25 |
- |
|
Brand |
Thomas & Betts |
Ilsco Corporation |
Manufacturers Part Number |
54105 |
CSWS-6-14 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
Standard Barrel |